REGAL 008327AS Hand Tap, 1/4-20 Size, H5 Limit, 4 Flutes, Bottom, Bright

Item: AH9CMB Model: 008327ASCross Ref: 39TA74
In Stock

Get it by Tuesday, Jun 10

€7.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
Dimension TypeImperial
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Number Of Pieces1
Overall Length2 1/2"
Shank Dia.0.255"
Tap TypeStraight Flute
Thread DirectionRight Hand
Thread Length1"
Thread Size1/4"-20
Thread TypeCoarse
55% Thread Drill Size#3
75% Thread Drill Size#7
Measurement SystemFractional Inch
Spiral DirectionNeutral
StandardsUSCTI 302
Tap ChamferBottoming
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread Limit / Class Of FitH5

Shipping Info:

Ship weight (kg) 0.0168
Ship height (cm)0.95
Ship length (cm)8.57
Ship width (cm)0.95
Country of OriginUS

Product Details:

    • Tap Grouping : Tap
    • Pitch Diameter Limit : H5

Product Variants

ProductModelThread SizeNumber Of FlutesThread LengthOverall LengthThread TypePitch Diameter LimitsShank Dia.Thread DirectionPrice
REGAL 008575AS Hand Tap Bottom 5/8-18 Bright 4 Flutes | AH9CMC 39TA75 008575AS5/8"-1841 13/16"3.812"Fine-12/25"Right Hand€29.87
REGAL 008002AS Bottom Hand Tap, #0-80 UNF, H1 Limit, 2 Flutes  | CH9KUA 008002AS#0-802--UNFH1--€13.44
RFQ
REGAL 008004AS Bottom Hand Tap, #0-80 UNF, H2 Limit, 2 Flutes  | CH9KUE 008004AS#0-802--UNFH2--€13.44
RFQ
REGAL 008014AS Bottom Hand Tap, #1-64 UNC Size, H1 Limit, 2 Flutes  | CH9KUJ 008014AS#1-642--UNCH1--€12.61
RFQ
REGAL 008019AS Bottom Hand Tap, #1-64 UNC, H2 Limit, 2 Flutes | CH9KUN 008019AS#1-642--UNCH2--€12.61
RFQ
REGAL 008023AS Bottom Hand Tap, , #1-72 UNF Size, H1 Limit, 2 Flutes  | CH9KUT 008023AS#1-722--UNFH1--€12.61
RFQ
REGAL 008025AS Bottom Hand Tap, #1-72 UNF Size, H2 Limit, 2 Flutes | CH9KUX 008025AS#1-722--UNFH2--€12.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 008327AS Hand Tap, 1/4-20 Size, H5 Limit, 4 Flutes, Bottom, Bright
€7.10 /unit