Flat Shipping

Flat Shipping at €24.99 + VAT

REELCRAFT TBL 10 1 Tool Balancer 5.0-10.0 Lbs | AA8LGA 19A881

REELCRAFT TBL 10 1 Tool Balancer 5.0-10.0 Lbs

Item: AA8LGA Model: TBL 10 1Cross Ref: 19A881
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€537.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Balancer
Cable Length8 ft.
For Tool Weighing5 lbs. to 10 lbs.
Housing MaterialSteel
Lock MechanismYes
Overall Depth8 3/4"
Overall Height13 7/8"
Reel Weight9 lbs.
Tension AdjustmentWrench
Cable MaterialZinc Plated Steel
Drum TypeStandard
IncludesCable Stop, Safety Tool Clip
Min. Tool Weight5 lbs.
Overall Width3 3/8"
Ratchet LockYes
Reel Height When Retracted13 7/8"
Reel Mount TypeSuspension Shackle
Rotation TypeFixed
Spring Fail MechanismNo
Tool Attachment TypeSpring Clip

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)11.43
Ship length (cm)29.21
Ship width (cm)29.21
HS code7312105000
Country of OriginCN

Product Details:

    • Ratchet Lock (Yes)

Product Variants

ProductModelCable LengthLock MechanismHousing MaterialFor Tool WeighingOverall HeightTension AdjustmentOverall WidthPrice
REELCRAFT TB 01 1 Tool Balancer 0.0-1.5 Lbs | AA8LFX 19A878 TB 01 16 ft.NoComposite0 lbs. to 1.5 lbs.9 1/4"Rotation2 7/8"€92.69
REELCRAFT TB 03 1 Tool Balancer 1.5-3.0 Lbs | AA8LFY 19A879 TB 03 16 ft.NoComposite1.5 lbs. to 3 lbs.9 1/4"Rotation2 7/8"€97.89
REELCRAFT TB 05 1 Tool Balancer 3.0-5.0 Lbs | AA8LFZ 19A880 TB 05 16 ft.NoComposite3 lbs. to 5 lbs.9 1/4"Rotation2 7/8"€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT TBL 10 1 Tool Balancer 5.0-10.0 Lbs
€537.08 /unit