AIRMASTER FAN 32601 Upblast Exhaust Fan, High Pressure, 3/4 Hp, 1 Phase, 115/230 V | AA2AAY CBU-HP200HA

AIRMASTER FAN 32601 CBU-HP200HA Upblast Exhaust Fan, High Pressure, 3/4 Hp, 1 Phase, 115/230 V

Item: CE7WDA Model: 32601Cross Ref: CBU-HP200HA
Limited Availability
€2,784.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Dimensions38 17/25"
Flow Rate3100 CFM
Speed1000 RPM
Wheel Dia.20"

Shipping Info:

Ship weight (kg) 74.25
Ship length (cm)98.25
Country of OriginUS

Product Variants

ProductModelWheel Dia.DimensionsSpeedPrice
AIRMASTER FAN 32582 Upblast Exhaust Fan, High Pressure, 1/3 Hp, 1 Phase, 115/230 V | AA2AAE CBU-HP150DA 3258215"33 3/4"1200 RPM€2,063.52
AIRMASTER FAN 32583 Upblast Exhaust Fan, High Pressure, 1/2 Hp, 1 Phase, 115/230 V | AA2AAF CBU-HP150FA 3258315"33 3/4"1400 RPM€2,090.16
AIRMASTER FAN 32584 Upblast Exhaust Fan, High Pressure, 1/2 Hp, 3 Phase, 208/230/460 V | AA2AAG CBU-HP150FA 3258415"33 3/4"1400 RPM€2,079.36
AIRMASTER FAN 32585 Upblast Exhaust Fan, High Pressure, 3/4 Hp, 1 Phase, 115/230 V | AA2AAH CBU-HP150HA 3258515"33 3/4"1600 RPM€2,133.36
AIRMASTER FAN 32586 Upblast Exhaust Fan, High Pressure, 3/4 Hp, 3 Phase, 208/230/460 V | AA2AAJ CBU-HP150HA 3258615"33 3/4"1600 RPM€2,101.68
AIRMASTER FAN 32587 Upblast Exhaust Fan, High Pressure, 1 Hp, 1 Phase, 115/230 V | AA2AAK CBU-HP150JA 3258715"33 3/4"1800 RPM€2,214.72
AIRMASTER FAN 32588 Upblast Exhaust Fan, High Pressure, 1 Hp, 3 Phase, 208/230/460 V | AA2AAL CBU-HP150JA 3258815"33 3/4"1800 RPM€2,139.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 32601 CBU-HP200HA Upblast Exhaust Fan, High Pressure, 3/4 Hp, 1 Phase, 115/230 V
€2,784.24 /unit