REELCRAFT SCA3850 OLP Hose Reel, Inner Diameter 1/2 Inch, 232 Psi, Hose Length 50 Feet | BT7WZL

REELCRAFT SCA3850 OLP Hose Reel, Inner Diameter 1/2 Inch, 232 Psi, Hose Length 50 Feet

Item: BT7WZL Model: SCA3850 OLP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
ApplicationChemical Delivery
HoseYes
Hose I.d.1/2"
Hose Length50 ft.
Hose Outside Dia.0.781"
Max. Temp.140°F
Pressure232 psi
Reel ColorRed
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)48.26
Ship length (cm)57.79
Ship width (cm)24.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT SCA3850 OLP Hose Reel, Inner Diameter 1/2 Inch, 232 Psi, Hose Length 50 Feet