Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9690YL Coated Glove, L, Latex, Acrylic, 12 Pack | CT2NGG

MCR SAFETY 9690YL Coated Glove, L, Latex, Acrylic, 12 Pack

Item: CT2NGG Model: 9690YLCross Ref: 26K095
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
Ansi/isea Cut LevelA4
Ansi/isea Puncture Level3
Anti-staticNo
Base Coating MaterialFoam Nitrile
CoatingRough
Coating CoveragePalm
Coating TextureRough
Coating TypeDipped
ConstructionSeamless Knit
Cuff StyleKnit
Cut-resistance CoverageFull
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlue
Glove Coating CoverPalm
Glove Hand StyleLeft And Right Hand
Glove Insulation MaterialAcrylic
Glove Lining MaterialUnlined
Includes Pull StrapNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialAcrylic
Knit MaterialAcrylic
Knit Material ColorLime
Latex-freeNo
Length10 3/4"
Low-profile Impact ProtectionNo
MaterialAcrylic, Cotton, Polyester
Min. Temp.Not Rated
Palm Coating MaterialLatex
Silicone-freeNo
Suggested Use EnvironmentDry/Light Oil
Thickness7 ga.
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionCut Resistant
Ansi/isea Cut Load1500g
Ansi/isea Puncture Force66N
Glove Coating CoveragePalm
Glove Length10 3/4"
Minimum TemperatureNot Rated
StandardsANSI/ISEA 105:2016, EN 388, EN 511 X1X

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCuff StyleAnsi/isea Cut LevelColorMin. Temp.Latex-freeCoating CoverageThicknessPkg. Qty.Price
MCR SAFETY N9690XXL Coated Glove, 2XL, PVC, -22 Deg F Min Temp, Nylon, 1 Pair | CT2NEG N9690XXL2XLKnitA3--22°FNoPalm15 ga.2€13.72
MCR SAFETY N9690FCOXXL Coated Glove, 2XL, PVC, -22 Deg F Min Temp, Nylon, 1 Pair | CT2NEH N9690FCOXXL2XLKnitA3--22°FNoFull15 ga.2€15.30
MCR SAFETY 6702F Coated Glove, L, 1 Pair | CT2NHZ 6702FL-------2€9.01
MCR SAFETY 6710T Coated Glove, L, 11.5 Inch Glove Length, 12 Pack | CT2NJA 6710TLSafety------12€149.12
MCR SAFETY 6710FS Coated Glove, L, 12 Inch Glove Length, 6710FS, 12 Pack | CT2NJB 6710FSL-------12€114.90
MCR SAFETY 9690YM Coated Glove, M, Latex, Acrylic, 12 Pack | CT2NMK 9690YMMKnitA4-Not RatedNoPalm7 ga.12€115.26
MCR SAFETY 9690YS Coated Glove, S, Latex, Acrylic, 12 Pack | CT2NRK 9690YSSKnitA4-Not RatedNoPalm7 ga.12€115.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9690YL Coated Glove, L, Latex, Acrylic, 12 Pack
€117.69 /pack