REELCRAFT S601021-50 Hose, Inner Diameter 1/2 Inch, Hose Length 50 Feet | BT8DLG

REELCRAFT S601021-50 Hose, Inner Diameter 1/2 Inch, Hose Length 50 Feet

Item: BT8DLG Model: S601021-50
Limited Availability
€123.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Hose I.d.1/2"
Hose Length50 ft.
MaterialPVC
Max. Temp.150°F
Pressure300 psi
Weight10.5 lbs.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)1.91
Ship width (cm)1.91

Product Details:

,Reelcraft's low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 °F.,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT S601021-50 Hose, Inner Diameter 1/2 Inch, Hose Length 50 Feet
€123.87 /unit