Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6NFD1 Tube Uhmw 1-3/4 Id x 2-1/4 Inch Outer Diameter 10 Feet Length | AE9XWA

APPROVED VENDOR 6NFD1 Tube Uhmw 1-3/4 Id x 2-1/4 Inch Outer Diameter 10 Feet Length

Item: AE9XWA Model: 6NFD1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€558.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorWhite
Inside Dia.1 3/4"
Inside Dia. Tolerance-0.16" to +0.16"
Length10 ft.
Length Tolerance0" to +0.06"
Max. Temp.180°F
Min. Temp.-20°F
Outside Dia.2 1/4"
Outside Dia. Tolerance-0.16" to +0.16"
Tensile Strength5800 psi
TypeVirgin Food Contact Grade
Wall Thickness1/4"
Friction RatingVery Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
Inside Diameter1 3/4"
Inside Diameter Tolerance+0.250/-0.000"
MachinabilityGood
MaterialUHMW Polyethylene
Outside Diameter2 1/4"
Outside Diameter Tolerance+0.25"/-0"
Plastic ClarityOpaque
Plastic Hardness66D
Plastic Length10 ft.
ShapeRound Tubes
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)5.72
Ship length (cm)2.54
Ship width (cm)5.72
HS code3917320020
Country of OriginUS

Product Variants

ProductModelWall ThicknessOutside Dia.Inside Dia.Inside Dia. ToleranceOutside Dia. ToleranceColorMax. Temp.Min. Temp.Price
APPROVED VENDOR 1UWL3 Tube Uhmw 3 Idx3 1/2 Inch Outer Diameter 1 Feet | AB3QPD 1UWL31/4"3 1/2"3"-0.16" to +0.16"-0.16" to +0.16"White180°F-20°F€130.11
APPROVED VENDOR 1UWL9 Tube Uhmw 4 3/8 Idx5 1/2 Inch Outer Diameter 1 Feet | AB3QPK 1UWL90.563"5 1/2"4 3/8"-0.2" to +0.2"-0.2" to +0.2"White180°F-20°F€216.23
APPROVED VENDOR 1UWN3 Tube Uhmw 1/4 Idx7/8 Inch Outer Diameter 3 Feet | AB3QPN 1UWN30.312"7/8"1/4"-0.07" to +0.07"-0.07" to +0.07"White180°F-20°F€59.94
APPROVED VENDOR 1UWN4 Tube Uhmw 3/8 Idx7/8 Inch Outer Diameter 3 Feet | AB3QPP 1UWN41/4"7/8"3/8"-0.07" to +0.07"-0.07" to +0.07"White180°F-20°F€68.06
APPROVED VENDOR 1UWP3 Tube Uhmw 1 Idx1 1/4 Inch Outer Diameter 3 Feet | AB3QPW 1UWP31/8"1 1/4"1"-0.07" to +0.07"-0.07" to +0.07"White180°F-20°F€84.83
APPROVED VENDOR 1UWP6 Tube Uhmw 1 Idx1 3/8 Inch Outer Diameter 3 Feet | AB3QPZ 1UWP60.187"1 3/8"1"-0.07" to +0.07"-0.07" to +0.07"White180°F-20°F€84.83
APPROVED VENDOR 1UWP8 Tube Uhmw 1 Idx1 1/2 Inch Outer Diameter 3 Feet | AB3QQB 1UWP81/4"1 1/2"1"-0.07" to +0.07"-0.07" to +0.07"White180°F-20°F€71.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6NFD1 Tube Uhmw 1-3/4 Id x 2-1/4 Inch Outer Diameter 10 Feet Length
€558.09 /unit