Item | Swivel |
Angle | 90° |
Fits Brand | Reelcraft |
For Use With Grainger Item Number | 263D67, 263D68, 2CAJ1, 38EE60, 38EE61, 38EE74, 38EE75, 38EE76, 38L502, 38L510, 38L552, 448F63, 4LMG6, 4NA85, 4NA86, 4NA97, 4NA98, 59YT26, 5PG04, 69AF38, 69AF46, 69AF63, 69AF66 |
For Use With Mfr. Model Number | 81000 OLP, 81075 OLP 1, 81100 OLP1, 82000 OLP, 82075 OLP1, 82100 OLP1, AA32106 L4A, AA32112 L4A, CA32106 L, CA32106 L1, CA32112 L, CA32112 L1, CA32118 L 1, CA32122 L1, CA32128 L 1, CA32128 L1, EA32106 L10A, EA32106 L12D 1, EA32112 L10A, EA32112 L12D 1, EA32118 L12D 1, EA32122 L12D, EA32128 L12D |
Includes Seal | Yes |
Inlet Gender | Female |
Inlet Size | 1/2" |
Inlet Thread Size | 1/2"-14 |
Material | Steel |
Max. Operating Pressure | 1000 psi |
Max. Operating Temp. | 210°F |
Min. Operating Pressure | 0 psi |
Min. Operating Temp. | -40°F |
Outlet Gender | Male |
Outlet Swivel Configuration Size | 1/2" |
Outlet Swivel Configuration Type | MNPT |
Outlet Thread Size | 1/2"-14 |
Outlet Type | NPT |
Seal Material | Nitrile |
For Reel Series | 30000, 80000 Series |
Inlet Swivel Configuration | 1/2" FNPT |
Inlet Type | NPT |
Maximum Operating Pressure | 1000 psi |
Maximum Operating Temperature | 210°F |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | -40°F |
Outlet Swivel Configuration | 1/2" MNPT |