Item | Swivel |
Angle | 90° |
Fits Brand | Reelcraft |
For Use With Grainger Item Number | 184V99, 184W01, 22KW49, 22KW50, 22KW55, 22KW56, 22KW59, 22KW87, 22KW93, 22KW94, 38L538, 38L539, 38L675, 4NB22, 525M92 |
For Use With Mfr. Model Number | FD84000 OLP, FD84035 OLP, FD84050 OLP1, FD9400 OLPBW, FD9450 OLPBW, FD9450 OLPSW, FE9400 OLPBW, FE9450 OLPBW, FSD13000 OLP, FSD13035 OLP, FSD13050 OLP, FSD14000 OLP, FSD14005 OLP, FSD14035 OLP, FSD14050 OLP |
Includes Seal | Yes |
Inlet Gender | Female |
Inlet Size | 1" |
Inlet Thread Size | 1"-11 1/2 |
Material | Steel |
Max. Operating Pressure | 3000 psi |
Max. Operating Temp. | 210°F |
Min. Operating Pressure | 0 psi |
Min. Operating Temp. | -25°F |
Outlet Gender | Female |
Outlet Swivel Configuration Size | 1" |
Outlet Swivel Configuration Type | FNPT |
Outlet Thread Size | 1"-11.5 |
Outlet Type | NPT |
Seal Material | FKM |
For Reel Series | 80000, 9000, SD Series |
Inlet Swivel Configuration | 1" FNPT |
Inlet Type | NPT |
Maximum Operating Pressure | 3000 psi |
Maximum Operating Temperature | 210°F |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | -25°F |
Outlet Swivel Configuration | 1" FNPT |