Flat Shipping

Flat Shipping at €24.99 + VAT

REELCRAFT RT605-OLP Hose Reel, Inner Diameter 3/8 Inch, Hose Length 50 Feet | BT7JMK

REELCRAFT RT605-OLP Hose Reel, Inner Diameter 3/8 Inch, Hose Length 50 Feet

Item: BT7JMK Model: RT605-OLPCross Ref: 260N27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseNo
Hose Inside Dia.10 mm
Hose Length50 ft.
Hose Outside Dia.3/5"
Max. Pressure300 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure300 psi
Reel Dia.419 mm
Swivel MaterialBrass, Copper
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)48.26
Ship length (cm)43.18
Ship width (cm)15.88

Product Details:

,The Reelcraft Series RT is an economical choice for a medium duty, lighter-weight, spring retractable hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use., , ,Spool is constructed from a rugged engineered plastic, ,Individually powder coated steel components offer maximum protection from premature corrosion, ,The steel guide arm and base are stamped with ribs and gussets to ensure maximum strength and lightest possible weight, ,Widened ratchet and latch pawl design greatly reduces wear and increases service life, ,The industrial-grade drive spring completely containerized and permanently sealed, ,Inlet hose is plumbed into the base to eliminate the risk of undue stress on the swivel, ,Guide arm adjusts to seven positions, ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

Product Variants

ProductModelSwivel MaterialHose Inside Dia.Hose Outside Dia.HosePressureReel Dia.FinishOverall HeightPrice
REELCRAFT RT803-OLP1 Hose Reel General Industrial 300 Psi | AD8PRH 4LMG8 RT803-OLP1Nickel Plated Steel1/2"----Powder Coated16 1/2"-
RFQ
REELCRAFT RT403-OLP1 Hose Reel General Industrial 300 Psi | AD8PRK 4LMH2 RT403-OLP1-1/4"----Powder Coated16 1/2"-
RFQ
REELCRAFT RT435-OHP1 Hose Reel General Industrial 5000 Psi | AD8VXR 4NA82 RT435-OHP1-1/4"----Powder Coated17 5/8"-
RFQ
REELCRAFT RT635-OMP1 Hose Reel General Industrial 1000 Psi | AE4HRA 5KPA0 RT635-OMP1Nickel Plated Steel3/8"----Powder Coated17 5/8"-
RFQ
REELCRAFT RT650-OHP1 Hose Reel General Industrial 4000 Psi | AE4HRD 5KPA3 RT650-OHP1Zinc Plated Steel3/8"----Powder Coat17 5/8"-
RFQ
REELCRAFT RT835-OLPSM1 Hose Reel 35 Feet Length 1/2 Inch Mnpt | AF4BNH 8P424 RT835-OLPSM1-1/2"----Powder Coated--
RFQ
REELCRAFT RT450-OLP Hose Reel, Inner Diameter 1/4 Inch, Hose Length 50 Feet | AM2JJY RT450-OLPBrass6 mm0.475"Yes300 psi419 mm--€251.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT RT605-OLP Hose Reel, Inner Diameter 3/8 Inch, Hose Length 50 Feet
€246.88 /unit