REELCRAFT RSTW7450 OLPT Welding Hose Reel, T-Grade, 1/4 Inch x 50 ft. Size | CJ6TCF

REELCRAFT RSTW7450 OLPT Welding Hose Reel, T-Grade, 1/4 Inch x 50 ft. Size

Item: CJ6TCF Model: RSTW7450 OLPTCross Ref: 56MW58
In Stock

Get it by Wednesday, Jun 11

€1,074.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Hose Length50 ft.
Max. Pressure200 psi
MountingCeiling, Floor, Wall
Bearing ConstructionBall
Drive TypeSpring Return
Fasteners IncludedNo
Fitting TypeUNF x UNF
For Dual HoseYes
Hose 1 Cover MaterialRubber
Hose 1 Fitting A GenderFemale
Hose 1 Fitting A MaterialBrass
Hose 1 Fitting B GenderFemale
Hose 1 Fitting B MaterialBrass
Hose 1 Fitting B Size9/16"
Hose 1 Tube MaterialRubber
Hose 2 ColorGreen
Hose 2 Cover MaterialRubber
Hose 2 Fitting A GenderFemale
Hose 2 Fitting B GenderFemale
Hose 2 Fitting B MaterialBrass
Hose 2 Fitting B TypeUNF
Hose 2 Inside Diameter1/4"
Hose 2 Length50 ft.
Hose 2 Tube MaterialRubber
Hose Reel Primary ApplicationWelding
Hose Return Speed ControlYes
Latch TypeLocking
Maximum Operating Pressure200 psi
Mount Base Height9"
Mount Base Width5"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height7 7/8"
Mounting Hole Center To Center Width3 7/8"
Overall Dimensions19 3/4" L x 7 3/8" W x 20 1/4" H
Overall Height20 1/4"
Overall Length19 3/4"
Overall Width7 3/8"
Reel Diameter9"
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width7 3/8"
Seal MaterialNitrile
Speed Limited RetractionYes
Spiral Hose GuardNo
Swivel Inlet TypeNPT
Swivel MaterialAluminum
Swivel Outlet GenderMale
Swivel Outlet TypeUNF
Weight53 lbs.

Shipping Info:

Ship weight (kg) 24.12
Ship height (cm)51.44
Ship length (cm)50.17
Ship width (cm)18.73
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT RSTW7450 OLPT Welding Hose Reel, T-Grade, 1/4 Inch x 50 ft. Size
€1,074.32 /unit