RAIN BIRD

Rain Bird Corporation offers high-quality irrigation products and services for applications in sports arenas, farms, golf courses and commercial developments. The extensive product catalogue of Rain Bird incorporates more than 4000 water-saving products, including irrigation sprinklers, sprinkler valves, driplines, timers / controllers, pumps and replacement parts.The brand's professional grade anti-siphon valves are ideal for above-ground applications. These energy-efficient sprinkler valves from Rain Bird have a unique reverse-flow design that helps prevent flooding in case of diaphragm failure and keep the valve closed. These valves also come equipped with an external bleed screw to manually flush the dust and debris after installation and before start-up. The company also provides a broad range of polyethylene blank tubing suitable for use with spot-watering emitters, micro-bubblers, misters and sprays. The rugged and flexible Rain Bird tubings are resistant to chemicals, algae and ultraviolet rays. The unique micro-porous design of these units helps in creating a leak-tight connection, and it can withstand a maximum pressure of 60 psi. Choose from a wide range of Rain Bird valves and tubing from Raptor Supplies.

See More

Request a Quote

RAIN BIRD Drip Irrigation System Accessories

Drip Irrigation System Accessories (29 Products) Includes bubblers & misters (in half & full-circle spray patterns) to provide uniform water distribution for mass shrub plantings, trees and flower beds. Drip irrigation accessories like couplings, elbows, tees, tube stacks, emitters & diffusers also available

RAIN BIRD Underground Sprinkler Head Nozzles

Underground Sprinkler Head Nozzles (13 Products) Colour-coded nozzle sprinklers for easy identification of various spray patterns & radii; provide an equal amount of water at distances up to 15 feet. Exhibit flow rates up to 8.4 gpm and are available in various patterns with pressure ratings up to 65 psi

RAIN BIRD Sprinkler Accessories

Sprinkler Accessories (5 Products) Includes impact wrenches to remove sprinkler's internal assembly and spray head pull-up tools for easy replacement of nozzles. Diaphragm / solenoid replacement kits and cut-off risers also available

RAIN BIRD PEX Tubing

PEX Tubing (4 Products) Clog-resistant & self-flushing distribution tubes ideal for drip irrigation in organic gardens, shrub areas and ground covers. Available in 50- & 100-ft lengths, and 1/2- & 1/4-inch diameters 

RAIN BIRD Irrigation and Sprinkler Timers

Irrigation and Sprinkler Timers (3 Products) Indoor / outdoor sprinkler timers with variable watering times for each area, providing greener results with lesser water. Operate at 120 VAC and feature automatic reset rain delay command which suspends watering during rains. Hose end timers also available

RAIN BIRD Sprinkler Heads

Sprinkler Heads (34 Products) Matched Precipitation Rate (MPR) shrub nozzles with a 1/2-inch FNPT connection to provide 90-, 180- and 360-degree spray patterns up to 15 feet. Feature non-corrosive plastic and stainless-steel construction for longer life and captured screw slot to prevent screwdriver slippage during adjustment

RAIN BIRD Sprinkler Valves

Sprinkler Valves (7 Products) Adjustable flow anti-siphon, straight control & filter drain valves with reverse-flow design to keep the valve closed in case of internal diaphragm failure. Feature external bleed to remove dirt / debris & Buna-N diaphragm with a self-cleaning pilot water filter

About RAIN BIRD

Rain Bird Corporation offers high-quality irrigation products and services for applications in sports arenas, farms, golf courses and commercial developments. The extensive product catalogue of Rain Bird incorporates more than 4000 water-saving products, including irrigation sprinklers, sprinkler valves, driplines, timers / controllers, pumps and replacement parts.The brand's professional grade anti-siphon valves are ideal for above-ground applications. These energy-efficient sprinkler valves from Rain Bird have a unique reverse-flow design that helps prevent flooding in case of diaphragm failure and keep the valve closed. These valves also come equipped with an external bleed screw to manually flush the dust and debris after installation and before start-up. The company also provides a broad range of polyethylene blank tubing suitable for use with spot-watering emitters, micro-bubblers, misters and sprays. The rugged and flexible Rain Bird tubings are resistant to chemicals, algae and ultraviolet rays. The unique micro-porous design of these units helps in creating a leak-tight connection, and it can withstand a maximum pressure of 60 psi. Choose from a wide range of Rain Bird valves and tubing from Raptor Supplies.