Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

REELCRAFT 602154 Swivel, 3/8 Inch FNPT, 3/4 Inch MUNF | CT8WCH

REELCRAFT 602154 Swivel, 3/8 Inch FNPT, 3/4 Inch MUNF

Item: CT8WCH Model: 602154Cross Ref: 60HH24
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€280.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
Angle90°
For Use With Grainger Item Number22KW78, 22KW82, 38L504, 5KPA4, 5KPA5
For Use With Mfr. Model NumberDP5400 OLP, DP5435 OLP1, DP5450 OLP1, DP7400 OLP, DP7450 OLP
Includes SealYes
Inlet GenderFemale
Inlet Size3/8"
Inlet Thread Size3/8"-18
MaterialSteel
Max. Operating Pressure500 psi
Max. Operating Temp.210°F
Min. Operating Pressure0 psi
Min. Operating Temp.32°F
Outlet GenderMale
Outlet Swivel Configuration Size3/4"
Outlet Swivel Configuration TypeMUNF
Outlet Thread Size3/4"-16
Outlet TypeUNF
Seal MaterialPTFE
For Reel SeriesDP
Inlet Swivel Configuration3/8" FNPT
Inlet TypeNPT
Maximum Operating Pressure500 psi
Maximum Operating Temperature210°F
Minimum Operating Pressure0 psi
Minimum Operating Temperature32°F
Outlet Swivel Configuration3/4" MUNF

Shipping Info:

Ship weight (kg) 0.6592
Country of OriginUS

Product Variants

ProductModelInlet GenderInlet SizeInlet Thread SizeOutlet GenderMaterialMax. Operating PressureOutlet TypeOutlet Swivel Configuration SizePrice
REELCRAFT S600886 1 Hose Reel Swivel Use With AC4DVW AC4DVX AD2WHE | AA9WQB 1GYJ8 S600886 1--------€117.49
REELCRAFT S602026 1 Hose Reel Swivel Use With AD8VXY AD8VYA AD8VYK | AA9WQC 1GYJ9 S602026 1--------€149.41
REELCRAFT S600300-1 1 Hose Reel Swivel With AD8WET AE2QVF | AA9WQD 1GYK1 S600300-1 1--------€193.19
REELCRAFT S602033 1 Hose Reel Swivel Use With AD8VXZ AD8WFM AE2RBV | AA9WQE 1GYK2 S602033 1--------€125.13
REELCRAFT S600682-1 1 Hose Reel Swivel Use With AD8WFA | AA9WQF 1GYK3 S600682-1 1--------€292.98
REELCRAFT S600915-1 Swivel, 1/2 Inch FNPT, 3/8 Inch MNPT | CT8VWK S600915-1Female1/2"1/2"-14MaleSteel500 psiNPT3/8"€156.25
REELCRAFT 600375-2 Swivel, 1/2 Inch FNPT, 1/2 Inch MNPT | CT8VWL 600375-2Female1/2"1/2"-14MaleStainless Steel500 psiNPT1/2"€521.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 602154 Swivel, 3/8 Inch FNPT, 3/4 Inch MUNF
€280.42 /unit