80/20 40-6531-BLACK  | CV8YET

80/20 40-6531-BLACK Black 40 S Long Single Flange Hclb Brake Kit Ready

Item: CV8YET Model: 40-6531-BLACK
In Stock

Get it by Tuesday, Jun 17

€130.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)71.83 mm
B19 mm
C8.99 mm
ColorBlack
D2.58 mm
E65.13 mm
F52.83 mm
FinishAnodized
G12.32 mm
GradeGrade 6063-T6
H6.15 mm
J52.83 mm
K11.99 mm
L160 mm
M40 mm
MaterialAluminum
N20 mm
P32.56 mm
ProcessExtruded
Q40 mm
R40 mm
S10-32 FHSCS
Series40 Series
T8.71 mm
U8.33 mm
V40 mm
W20 mm
X9.53 mm
Y17.42 mm

Shipping Info:

Ship weight (kg) 0.7029

Product Variants

ProductModelOverall LengthMaterialOverall HeightOverall WidthMounting Hole CenterBody WidthMounting HoleLocking TypePrice
80/20 6531 Linear Bearing 2.500 Inch Width 6.000 Inch Length | AC3BME 2RCK7 65316"UHMW PE2 3/4"2 1/2"1 1/2"2 1/2"0.328"Optional€145.02
80/20 40-6531  | CV8YER 40-6531--------€106.82
80/20 6531-BLACK  | CV9ATJ 6531-BLACK--------€130.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-6531-BLACK Black 40 S Long Single Flange Hclb Brake Kit Ready
€130.04 /unit