REELCRAFT 5450 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 50 Feet | AL9LNM

REELCRAFT 5450 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 50 Feet

Item: AL9LNM Model: 5450 OLPCross Ref: 263D76
In Stock

Get it by Tuesday, Jun 10

€388.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.1/4"
Hose Length50 ft.
Hose Outside Dia.0.475"
Max. Pressure300 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure300 psi
Speed Limited RetractionNo
Swivel MaterialBrass, Copper
Weight26 lbs.
Drive TypeSpring Return
Fasteners IncludedNo
Fitting GenderMale x Male
Fitting TypeNPT x NPT
For Dual HoseNo
Hose ColorRed
Hose Cover MaterialPVC
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeNPT
Hose Tube MaterialPVC
IncludesHose, Bumper
Includes Hose StopYes
Latch TypeSpring Loaded
Maximum Operating Pressure300 psi
Mount Base Height11 19/32"
Mount Base Width4"
Mount Hole Diameter5/16"
Mounting Hole Center To Center Height9 3/4"
Mounting Hole Center To Center Width2 1/2"
Overall Dimensions14 1/4" L x 6 1/8" W x 14 3/8" H
Overall Height14 3/8"
Overall Length14 1/4"
Overall Width6 1/8"
Pedestal TypeSingle Pedestal
Reel ColorRed
Reel Diameter7"
Reel FinishPowder Coated
Reel MaterialCarbon Steel
Reel Width6 1/8"
Spiral Hose GuardNo
Swivel Inlet TypeNPT
Swivel Outlet GenderMale
Swivel Outlet TypeNPT

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)38.74
Ship length (cm)36.51
Ship width (cm)15.24

Product Details:

,Series 5000 reels are durable and compact for a wide range of applications with critical space requirements., , ,Hose is plumbed into the base to eliminate the risk of undue stress on the swivel, ,The bent tube swivel design offers a smooth hose transition onto the spool, ,Swivel is nested inside the spool for protection from impact and the environment, ,The reliable speed latch allows for positive locking of the spool in two positions per rotation, ,All steel components are powder coated for maximum corrosion resistance, ,Robotically welded steel base offers maximum strength and consistent quality, ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall HeightOverall LengthPrice
REELCRAFT A5825 OLPSMR 1 Hose Reel Industrial 1/2 Inch 25 Feet Length | AA4MBL 12U321 A5825 OLPSMR 1Steel150°F1/2"---17 22/25"16 1/2"-
RFQ
REELCRAFT A5835 OMP1 Hose Reel Industrial 2000 Psi 210f | AD7ZDD 4HK91 A5835 OMP1-210°F1/2"---17 1/2"16 1/2"€638.43
REELCRAFT 5400 OLP1 Hose Reel Industrial 1/4 Inch 500 Psi | AD8PRN 4LMH6 5400 OLP1-150°F1/4"---13 1/2"6"€314.45
REELCRAFT 5625 OHP1 Hose Reel Industrial 4000 Psi 210f | AD8VXT 4NA83 5625 OHP1-210°F3/8"---14 1/2"13 1/2"-
RFQ
REELCRAFT 5450 ELP1 Hose Reel 1/4 Inch 50 Feet Length 300 Psi 150f | AD8WEP 4NB11 5450 ELP1-150°F1/4"---14 1/2"13 1/2"€485.10
REELCRAFT A5835 OLBSW23 1 Hose Reel 1/2 Inch 35 Feet Length 150 Psi 86f | AD8WFE 4NB26 A5835 OLBSW23 1-86°F1/2"---14 1/2"13 3/4"€724.19
REELCRAFT 5635 OLPSW5 1 Hose Reel 3/8 Inch 35 Feet Length 250 Psi 210f | AD8WFF 4NB27 5635 OLPSW5 1-210°F3/8"---14 1/2"13 3/4"€522.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 5450 OLP Hose Reel, Inner Diameter 1/4 Inch, 300 Psi, Hose Length 50 Feet
€388.08 /unit