Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2049-8-6S Adapter FNPSM-MNPT 1/2-14 3/8-18 Elbow 1.09 Inch | AH8RHC 38YN40

EATON 2049-8-6S Elbow, 45 Deg., 1/2 Inch x 3/8 Inch Size, Female x Male, NPSM x NPTF, Swivel

Item: AH8RHC Model: 2049-8-6SCross Ref: 38YN40
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€121.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
Angle45 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.09
End Gender 1Female
End Gender 2Male
End Size 11/2"
End Size 23/8"
End Type 1NPSM
End Type 2NPTF
FinishDura Kote
Height1"
Hex Size 10.87"
Hex Size 21"
Item TypeNPSM Female/NPTF Male 45掳 Elbow Adapter
Length2"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/2"-14
Thread Size 23/8"-18
WarrantyHydraulics Warranty
Width1"
Compatible Pipe Size3/8", 1/2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting Shape45° Elbow
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/2"-14, 3/8"-18

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Fitting Shape : 45 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2049-2-2S Adapter Mnpt To Npsm 45 Degree Elbow 1/8-27 | AD9XXM 4VRA8 2049-2-2SCarbon Steel€35.98
EATON 2049-4-4S Adapter Mnpt To Npsm 45 Degree Elbow 1/4-18 | AD9XXN 4VRA9 2049-4-4SCarbon Steel€25.03
EATON 2049-6-6S Adapter Mnpt To Npsm 45 Degree Elbow 3/8-18 | AD9XXP 4VRC1 2049-6-6SCarbon Steel€46.67
EATON 2049-8-8S Adapter Mnpt To Npsm 45 Degree Elbow 1/2-14 | AD9XXQ 4VRC2 2049-8-8SCarbon Steel€30.48
EATON 2049-12-12S Adapter Mnpt To Npsm 45 Degree Elbow 3/4-14 | AD9XXR 4VRC3 2049-12-12SCarbon Steel€44.25
EATON 2049-16-16S Adapter Npt x Npsm 45 Degree Elbow 1 11-1/2 | AD9XXT 4VRC4 2049-16-16SCarbon Steel€49.02
EATON 2049-20-20S Adapter FNPSM-MNPT 1-1/4-11-1/2 Elbow | AH8RHA 38YN38 2049-20-20SCarbon Steel€84.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2049-8-6S Elbow, 45 Deg., 1/2 Inch x 3/8 Inch Size, Female x Male, NPSM x NPTF, Swivel
€121.86 /unit