Flat Shipping

Flat Shipping at €24.99 + VAT

RECYCLEPAK Supply-353 Projector Bulb Recycling Box | CT8VGC

RECYCLEPAK Supply-353 Projector Bulb Recycling Box

Item: CT8VGC Model: Supply-353Cross Ref: 55VP85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Depth10 1/4"
For Lighting ShapeProjection Lamps With Original Plastic Housing
For Lighting TechnologyProjection Lamps
For Use WithProjection Lamps
Length12 1/4"
Liner Size4 mil.
Liner Type4 Mil Poly Liner
Prepaid Disposal IncludedYes
Width9"
Volume CapacityWeight Dependent
Weight Capacity9 lbs.

Shipping Info:

Ship weight (kg) 0.3938
Ship height (cm)26.04
Ship length (cm)31.12
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelDepthLiner TypeLiner SizeWeight CapacityPrepaid Disposal IncludedTop Dia.Bottom Dia.Price
RECYCLEPAK SUPPLY-192-SWS Medium Cfl Recycling Box, CFL/INC/LED Lighting Technology | CT8VFP SUPPLY-192-SWS15"5.5 Mil Vapor Barrier Liner5.5 mil.37 lbs.Yes--€211.93
RECYCLEPAK SUPPLY-126-SWS Mixed Lamp Recycling Box, 2 ft, Prepaid Disposal Included | CT8VFQ SUPPLY-126-SWS25"5.5 Mil Vapor Barrier Liner5.5 mil.58 lbs.Yes--€244.25
RECYCLEPAK Supply-373 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology | CT8VFR Supply-37312"--34 lbs.Yes--€535.40
RECYCLEPAK Supply-345 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology | CT8VFT Supply-34510"5.5 Mil Vapor Barrier Liners (Qty 2)-55 lbs.Yes--€711.37
RECYCLEPAK SUPPLY-253-SWS Small Cfl Drop Box | CT8VFU SUPPLY-253-SWS9"4 Mil Poly Liner4 mil.11 lbs.Yes--€168.21
RECYCLEPAK SUPPLY-276 Bulb Recycling Stamp | CT8VFV SUPPLY-2761"Stamp Only - No Packaging-550 lbs.Yes--€1,437.05
RECYCLEPAK SUPPLY-278 Bulb Recycling Stamp | CT8VFW SUPPLY-2781"Stamp Only - No Packaging-4 lbs.Yes--€3,238.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECYCLEPAK Supply-353 Projector Bulb Recycling Box
€213.53 /unit