RECYCLEPAK Supply-373 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology | CT8VFR

RECYCLEPAK Supply-373 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology

Item: CT8VFR Model: Supply-373Cross Ref: 444A30
In Stock

Get it by Tuesday, Jun 10

€606.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Depth12"
For Lighting Shape(30) T12, (60) T8 4 ft. Linear
For Lighting TechnologyHigh Mercury-UV
For Use With30 T12 Or 60 T8 Free Flowing Mercury Straight UV Lamps 4 Ft Length
Includes(2) 5.5 Mil Vapor Barrier Liners, (2) Liner Ties, Prepaid Return Shipping With Label, Recycling And Online Certificate Of Acceptance
Length12"
Prepaid Disposal IncludedYes
Weight Capacity34 lbs.
Width52"
Volume CapacityWeight Dependent

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)132.08
Country of OriginUS

Product Variants

ProductModelDepthLiner TypeLiner SizeWeight CapacityPrepaid Disposal IncludedTop Dia.Bottom Dia.Price
RECYCLEPAK SUPPLY-192-SWS Medium Cfl Recycling Box, CFL/INC/LED Lighting Technology | CT8VFP SUPPLY-192-SWS15"5.5 Mil Vapor Barrier Liner5.5 mil.37 lbs.Yes--€211.93
RECYCLEPAK SUPPLY-126-SWS Mixed Lamp Recycling Box, 2 ft, Prepaid Disposal Included | CT8VFQ SUPPLY-126-SWS25"5.5 Mil Vapor Barrier Liner5.5 mil.58 lbs.Yes--€244.25
RECYCLEPAK Supply-345 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology | CT8VFT Supply-34510"5.5 Mil Vapor Barrier Liners (Qty 2)-55 lbs.Yes--€711.37
RECYCLEPAK SUPPLY-253-SWS Small Cfl Drop Box | CT8VFU SUPPLY-253-SWS9"4 Mil Poly Liner4 mil.11 lbs.Yes--€168.21
RECYCLEPAK SUPPLY-276 Bulb Recycling Stamp | CT8VFV SUPPLY-2761"Stamp Only - No Packaging-550 lbs.Yes--€1,437.05
RECYCLEPAK SUPPLY-278 Bulb Recycling Stamp | CT8VFW SUPPLY-2781"Stamp Only - No Packaging-4 lbs.Yes--€3,238.87
RECYCLEPAK SUPPLY-277 Bulb Recycling Stamp | CT8VFX SUPPLY-2771"Stamp Only - No Packaging-900 lbs.Yes--€1,638.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECYCLEPAK Supply-373 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology
€606.43 /unit