Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS P6GY Wire Shelving Post, 6 Inch Post, Gray Epoxy | CG9RTC

QUANTUM STORAGE SYSTEMS P6GY Wire Shelving Post, 6 Inch Post, Gray Epoxy

Item: CG9RTC Model: P6GYCross Ref: 56JG84
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Post
ColorWhite
FinishEpoxy Coated , Gray Epoxy
For Use WithShelving Units
Height6"
Includes Leveling FeetNo
MaterialSteel
MobilityStationary
Overall Height6"
Overall Hxw6" x 1"
Overall Width1"
Post Height6"
Recommended EnvironmentsDry, Wet
Shelf Adjustment Increments1"
Wire Shelf Adjustment TypeQuick Adjust Lever
Wire Shelving FinishEpoxy
Wire Shelving MaterialSteel
Leveling Feet IncludedNo
Shelf Adjustment TypeQuick-Adjust

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightMaterialFinishColorOverall HeightOverall WidthGradePrice
QUANTUM STORAGE SYSTEMS P14BK Wire Shelving Post, 14 Inch Post, Black Epoxy | CG9RQZ P14BK14"SteelEpoxy CoatedBlack14"1"-€6.16
QUANTUM STORAGE SYSTEMS P14C Wire Shelving Post, 14 Inch Post, Chrome | CG9RRA P14C14"-Chrome----€8.13
QUANTUM STORAGE SYSTEMS P14GY Wire Shelving Post, 14 Inch Post, Gray Epoxy | CG9RRB P14GY14"-Gray Epoxy----€7.62
RFQ
QUANTUM STORAGE SYSTEMS P14P Wire Shelving Post, 14 Inch Post, Profrom Green Epoxy | CG9RRC P14P14"SteelProform Green EpoxyGreen14"1"-€6.16
QUANTUM STORAGE SYSTEMS P14S Wire Shelving Post, 14 Inch Post, 304 Stainless Steel | CG9RRD P14S14"Stainless Steel----304€13.61
QUANTUM STORAGE SYSTEMS P34BK Wire Shelving Post, 34 Inch Post, Black Epoxy | CG9RRE P34BK34"Stainless Steel-Black34"1"-€11.45
QUANTUM STORAGE SYSTEMS P34C Wire Shelving Post, 34 Inch Post, Chrome | CG9RRF P34C34"SteelChromeSilver34"1"-€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS P6GY Wire Shelving Post, 6 Inch Post, Gray Epoxy
€15.22 /unit