Box Trucks
(35 Products)
Feature phenolic / urethane casters to bear loads up to 3000 lb and a tubular handle with smooth-radius bend for a uniform appearance. Selected models have adjustable shelf height ideal for moving appliances or furniture
Bar and Pipe Trucks
(13 Products)
Bar-cradle trucks and panel / pipe trucks featuring a steel / welded-steel construction capable of bearing loads up to 10000 lb. Offered in deck lengths up to 96 inches ideal for transporting pipes, tubes or bar stocks
Bin Shelving
(2 Products)
Bin-sloped shelf units comprising 58 plastic bins distributed within 6 shelves, with each shelf capable of bearing loads up to 150 lb. Feature a heavy-duty welded construction (max. load 2000 lb) with 3/16-inch thick horizontal and corner supports
Cylinder Cabinets
(12 Products)
Fully welded cabinets suitable for storing forklift propane cylinders of up to 15 inches in diameter. Feature 13-gauge flattened mesh sides and 1-inch tube support rails for cylinder protection
Bin Cabinets
(39 Products)
45 and 60 gallon bin cabinets designed for use in warehouses or workshops to store small parts. Feature 4-inch heavy-duty hinges to move an empty unit with fork-lift trucks and a 3-point padlockable lever handle for security
Flammable Cabinets
(55 Products)
FM-approved flammable cabinets used to store up to 120 gallon Class I & II combustible fluids. Feature a 2-inch leak-proof sill to contain spills and 4-inch welded hinges for easy transportation
Bulk Storage Racks
(1 Product)
57-inch-high heavy duty storage units featuring 12-gauge steel shelves with 3/16-inch thick angular corners for storing equipment in laboratories or welding stations