Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS P34BK Wire Shelving Post, 34 Inch Post, Black Epoxy | CG9RRE

QUANTUM STORAGE SYSTEMS P34BK Wire Shelving Post, 34 Inch Post, Black Epoxy

Item: CG9RRE Model: P34BKCross Ref: 56JG91
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Post
ColorBlack
For Use WithShelving Units
Height34"
Includes Leveling FeetNo
MaterialStainless Steel
MobilityStationary
Overall Height34"
Overall Hxw34" x 1"
Overall Width1"
Post Height34"
Recommended EnvironmentsDry, Wet
Shelf Adjustment Increments1"
Wire Shelf Adjustment TypeQuick Adjust Lever
Wire Shelving FinishEpoxy
Wire Shelving MaterialSteel
FinishStainless Steel
Leveling Feet IncludedNo

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)86.36
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightMaterialFinishColorOverall HeightOverall WidthGradePrice
QUANTUM STORAGE SYSTEMS P14BK Wire Shelving Post, 14 Inch Post, Black Epoxy | CG9RQZ P14BK14"SteelEpoxy CoatedBlack14"1"-€6.16
QUANTUM STORAGE SYSTEMS P14C Wire Shelving Post, 14 Inch Post, Chrome | CG9RRA P14C14"-Chrome----€8.13
QUANTUM STORAGE SYSTEMS P14GY Wire Shelving Post, 14 Inch Post, Gray Epoxy | CG9RRB P14GY14"-Gray Epoxy----€7.62
RFQ
QUANTUM STORAGE SYSTEMS P14P Wire Shelving Post, 14 Inch Post, Profrom Green Epoxy | CG9RRC P14P14"SteelProform Green EpoxyGreen14"1"-€6.16
QUANTUM STORAGE SYSTEMS P14S Wire Shelving Post, 14 Inch Post, 304 Stainless Steel | CG9RRD P14S14"Stainless Steel----304€13.61
QUANTUM STORAGE SYSTEMS P34C Wire Shelving Post, 34 Inch Post, Chrome | CG9RRF P34C34"SteelChromeSilver34"1"-€12.78
QUANTUM STORAGE SYSTEMS P34GY Wire Shelving Post, 34 Inch Post, Gray Epoxy | CG9RRG P34GY34"SteelGray EpoxyGray34"1"-€12.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS P34BK Wire Shelving Post, 34 Inch Post, Black Epoxy
€14.25 /unit