QORPAK MET-05442 Closure Innerseal Pack Of 15000 | AD4PFT 41W274

QORPAK MET-05442 Closure Innerseal Pack Of 15000

Item: AD4PFT Model: MET-05442Cross Ref: 41W274
In Stock

Get it by Wednesday, Jun 11

€1,260.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
ColorSilver
FinishTin Coat
MaterialTinplate
TypeInnerseal
Closure ColorSilver
Closure MaterialPolyethylene
Closure TypeInnerseal
Diameter1.25 mm
Product TypeInner Seal
Screw Closure Size0.25 mm
Special FeaturesFor use with F-Style Cans

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)30.48
Ship length (cm)38.1
Ship width (cm)38.1
HS code8309900000
Country of OriginUS

Product Variants

ProductModelTypeLiner MaterialFinishAge GroupPkg. Qty.Price
QORPAK CAP-00061 Closure 83-400 Green - Pack Of 144 | AD4NDM 41U434 CAP-00061----144€801.34
QORPAK CAP-00066 Closure 43-400 Green - Pack Of 500 | AD4NDN 41U437 CAP-00066----500€700.50
QORPAK CAP-00068 Closure 45-400 Green - Pack Of 500 | AD4NDP 41U439 CAP-00068----500€758.79
QORPAK CAP-00071 Closure 48-400 Green - Pack Of 500 | AD4NDQ 41U441 CAP-00071----500€860.17
QORPAK CAP-00073 Closure 53-400 Green - Pack Of 500 | AD4NDR 41U443 CAP-00073----500€1,021.82
QORPAK CAP-00075 Closure 58-400 Green - Pack Of 500 | AD4NDU 41U445 CAP-00075----500€1,156.90
QORPAK CAP-00098 Closure 100-400 Black - Pack Of 144 | AD4NDX 41U453 CAP-00098-Pulp, Vinyl--144€150.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK MET-05442 Closure Innerseal Pack Of 15000
€1,260.00 /pack