QORPAK CAP-00073 Closure 53-400 Green - Pack Of 500 | AD4NDR 41U443

QORPAK CAP-00073 Closure 53-400 Green - Pack Of 500

Item: AD4NDR Model: CAP-00073Cross Ref: 41U443
In Stock

Get it by Friday, Jun 13

€1,021.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
ColorGreen
MaterialThermoset

Shipping Info:

Ship weight (kg) 6.9075
Ship height (cm)29.21
Ship length (cm)42.16
Ship width (cm)30.48
HS code3923500000
Country of OriginUS

Product Details:

    • Special Features: F217/PTFE Liner

Product Variants

ProductModelTypeLiner MaterialFinishAge GroupPkg. Qty.Price
QORPAK CAP-00061 Closure 83-400 Green - Pack Of 144 | AD4NDM 41U434 CAP-00061----144€801.34
QORPAK CAP-00066 Closure 43-400 Green - Pack Of 500 | AD4NDN 41U437 CAP-00066----500€700.50
QORPAK CAP-00068 Closure 45-400 Green - Pack Of 500 | AD4NDP 41U439 CAP-00068----500€758.79
QORPAK CAP-00071 Closure 48-400 Green - Pack Of 500 | AD4NDQ 41U441 CAP-00071----500€860.17
QORPAK CAP-00075 Closure 58-400 Green - Pack Of 500 | AD4NDU 41U445 CAP-00075----500€1,156.90
QORPAK CAP-00098 Closure 100-400 Black - Pack Of 144 | AD4NDX 41U453 CAP-00098-Pulp, Vinyl--144€150.64
QORPAK CAP-00111 Closure 13-425 Black - Pack Of 576 | AD4NDZ 41U458 CAP-00111-Polycone-Adult576€211.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK CAP-00073 Closure 53-400 Green - Pack Of 500
€1,021.82 /pack