Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J3045 Open End Wrench, Satin, 15/16 Inch1 Inch Head Size, 11 1/2 Inch Overall Length | CT8EYE

PROTO J3045 Open End Wrench, Satin, 15/16 Inch1 Inch Head Size, 11 1/2 Inch Overall Length

Item: CT8EYE Model: J3045Cross Ref: 426F41
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen End Wrench
Corrosion ResistanceYes
End TypeDouble End
FinishSatin
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Offset Angle15°
Head Size15/16", 1"
Head Thickness13/32"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Opening Angle15°
Opening TypeRounded
Overall Length11 1/2"
Overall Width2.016"
RatchetingNo
ReversibleNo
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Corrosion ResistantYes
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
Single End/double EndDouble End
StandardsASME B107.100-2010
Weight0.92 lbs.

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)2.54
Ship length (cm)29.21
Ship width (cm)5.12
Country of OriginUS

Product Variants

ProductModelOpening TypeMeasurement TypeHead SizeHead TypeOverall LengthOpening AngleFinishHead Offset AnglePrice
PROTO J3138 Combination Wrench, Alloy Steel, 1 3/16 Inch Head Size, 11 47/64 Inch Length, Offset | CT8EAJ J3138HexSAE1.188"Offset11.734"15°, 60°Chrome15°€97.80
PROTO J3148 Open End Wrench, Alloy Steel, Chrome, 1 1/2 Inch Head Size, 14 1/2 Inch Overall Length | CT8EWF J3148RoundedSAE1 1/2"Standard14 1/2"15°, 60°Chrome15°, 60°€110.22
PROTO J3140 Open End Wrench, Alloy Steel, Chrome, 1 1/4 Inch Head Size, 12 1/4 Inch Overall Length | CT8EWG J3140RoundedSAE1 1/4"Standard12 1/4"15°, 60°Chrome15°, 60°€77.11
PROTO J3136 Open End Wrench, Alloy Steel, Chrome, 1 1/8 Inch Head Size, 11 Inch Overall Length | CT8EWH J3136RoundedSAE1 1/8"Standard11"15°, 60°Chrome15°, 60°€64.27
PROTO J3158 Open End Wrench, Alloy Steel, Chrome, 1 13/16 Inch Head Size, 18 3/8 Inch Overall Length | CT8EWJ J3158RoundedSAE1.812"Standard18 3/8"15°, 60°Chrome15°, 60°€165.98
PROTO J3156 Open End Wrench, Alloy Steel, Chrome, 1 3/4 Inch Head Size, 17 Inch Overall Length | CT8EWK J3156RoundedSAE1 3/4"Standard17"15°, 60°Chrome15°, 60°€153.86
PROTO J3144 Open End Wrench, Alloy Steel, Chrome, 1 3/8 Inch Head Size, 13 3/4 Inch Overall Length | CT8EWL J3144RoundedSAE1 3/8"Standard13 3/4"15°, 60°Chrome15°, 60°€90.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J3045 Open End Wrench, Satin, 15/16 Inch1 Inch Head Size, 11 1/2 Inch Overall Length
€62.87 /unit