BROWNING 3358397 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMB H140R30

BROWNING 3358397 H140R30 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GMB Model: 3358397Cross Ref: H140R30
Limited Availability
€2,156.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1 3/8" to 3 5/8"
Chain Size140
Hub Dia.5 3/8"
Length Through Bore5.2194"
MaterialSteel
No. Of Teeth30
Outside Dia.17.7"
Pitch Dia.16.742"
TypeSingle Strand Type 6

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)44.96
Ship width (cm)44.96
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1178870 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HTK H140R14 11788707.864"8.717"1 1/8" to 3 3/4"5 3/8"3.2194"Single Strand Type 4--€1,014.62
BROWNING 1178888 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HTL H140R15 11788888.417"9.283"1 1/8" to 3 3/4"5 3/8"3.2194"Single Strand Type 4--€970.94
BROWNING 1178896 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HTM H140R16 11788968.97"9.848"1 1/8" to 3 3/4"5 3/8"3.2194"Single Strand Type 4--€1,034.55
BROWNING 1178904 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HTN H140R17 11789049.524"10.412"1 1/8" to 3 3/4"5 3/8"3.2194"Single Strand Type 4--€1,082.78
BROWNING 1178912 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HTP H140R18 117891210.078"10.974"-5 3/8"3.2194"Single Strand Type 4B Hub One SideYes€1,105.88
BROWNING 1178920 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HTQ H140R19 117892010.633"11.538"-5 3/8"3.2194"Single Strand Type 4B Hub One SideYes€1,192.07
BROWNING 1178938 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HTR H140R20 117893811.186"12.1"-5 3/8"3.2194"Single Strand Type 4B Hub One SideYes€1,271.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3358397 H140R30 Roller Chain Sprocket, Bushed Bore, Steel
€2,156.56 /unit