Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2FE11 Hex Cap Screw Grade 5 5/16-18 x 1/2 - Pack Of 50 | AB9UTQ

APPROVED VENDOR 2FE11 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1/2 In Lg., 5/16 In Head Ht., Gr. 5, 50 Pk

Item: AB9UTQ Model: 2FE11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C25-C34
Head Height5/16"
Head TypeLocking Flange
Head Width1/2"
Length1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1/2"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.2.1
Fastener Length1/2"
Flange Diameter11/16"
Flange TypeSerrated
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1/2"
Rockwell HardnessHRC25
Screw Size5/16"
Thread Fit2A
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)5.08
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionDrive TypeTypeThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U01200.031.0150 Hex Cap Screw Grade 5 5/16-18 x 1-1/2 - Pack Of 100 | AA9ZWY 1KA37 U01200.031.0150Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel100€21.16
APPROVED VENDOR U01200.031.0350 Hex Cap Screw Grade 5 5/16-18 x 3-1/2 - Pack Of 50 | AA9ZXC 1KA44 U01200.031.0350Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€16.71
APPROVED VENDOR U01200.031.0137 Hex Cap Screw Grade 5 5/16-18 x 1-3/8 - Pack Of 100 | AB6ZQR 22TA85 U01200.031.0137Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel100€23.82
APPROVED VENDOR U01200.031.0162 Hex Cap Screw Grade 5 5/16-18 x 1-5/8 - Pack Of 100 | AB6ZQT 22TA86 U01200.031.0162Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel100€71.79
APPROVED VENDOR U01200.031.0175 Hex Cap Screw Grade 5 5/16-18 x 1-3/4 - Pack Of 50 | AB6ZQU 22TA87 U01200.031.0175Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€14.34
APPROVED VENDOR U01200.031.0200 Hex Cap Screw Grade 5 5/16-18 x 2 - Pack Of 50 | AB6ZQV 22TA88 U01200.031.0200Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€13.77
APPROVED VENDOR U01200.031.0225 Hex Cap Screw Grade 5 5/16-18 x 2-1/4 - Pack Of 50 | AB6ZQW 22TA89 U01200.031.0225Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€17.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2FE11 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1/2 In Lg., 5/16 In Head Ht., Gr. 5, 50 Pk
€22.70 /pack