Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J3158 Open End Wrench, Alloy Steel, Chrome, 1 13/16 Inch Head Size, 18 3/8 Inch Overall Length | CT8EWJ

PROTO J3158 Open End Wrench, Alloy Steel, Chrome, 1 13/16 Inch Head Size, 18 3/8 Inch Overall Length

Item: CT8EWJ Model: J3158Cross Ref: 426F84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen End Wrench
Corrosion ResistanceYes
End TypeDouble End
FinishChrome
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Offset Angle15°, 60°
Head Size1 13/16" , 1.812"
Head Thickness33/64", 17/32"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Opening Angle15°, 60°
Opening TypeRounded
Overall Length18 3/8"
Overall Width3 31/64" , 3.484"
RatchetingNo
ReversibleNo
Tether StyleTether Capable
Wrench Head Sizes1 13/16"
Wrench Length StyleStandard
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 1.3028
Ship height (cm)2.54
Ship length (cm)46.67
Ship width (cm)8.85
Country of OriginUS

Product Variants

ProductModelOpening TypeMeasurement TypeHead SizeHead TypeOverall LengthOpening AngleFinishHead Offset AnglePrice
PROTO J3138 Combination Wrench, Alloy Steel, 1 3/16 Inch Head Size, 11 47/64 Inch Length, Offset | CT8EAJ J3138HexSAE1.188"Offset11.734"15°, 60°Chrome15°€97.80
PROTO J3148 Open End Wrench, Alloy Steel, Chrome, 1 1/2 Inch Head Size, 14 1/2 Inch Overall Length | CT8EWF J3148RoundedSAE1 1/2"Standard14 1/2"15°, 60°Chrome15°, 60°€110.22
PROTO J3140 Open End Wrench, Alloy Steel, Chrome, 1 1/4 Inch Head Size, 12 1/4 Inch Overall Length | CT8EWG J3140RoundedSAE1 1/4"Standard12 1/4"15°, 60°Chrome15°, 60°€77.11
PROTO J3136 Open End Wrench, Alloy Steel, Chrome, 1 1/8 Inch Head Size, 11 Inch Overall Length | CT8EWH J3136RoundedSAE1 1/8"Standard11"15°, 60°Chrome15°, 60°€64.27
PROTO J3156 Open End Wrench, Alloy Steel, Chrome, 1 3/4 Inch Head Size, 17 Inch Overall Length | CT8EWK J3156RoundedSAE1 3/4"Standard17"15°, 60°Chrome15°, 60°€153.86
PROTO J3144 Open End Wrench, Alloy Steel, Chrome, 1 3/8 Inch Head Size, 13 3/4 Inch Overall Length | CT8EWL J3144RoundedSAE1 3/8"Standard13 3/4"15°, 60°Chrome15°, 60°€90.69
PROTO J3142 Open End Wrench, Alloy Steel, Chrome, 1 5/16 Inch Head Size, 13 1/8 Inch Overall Length | CT8EWM J3142RoundedSAE1.312"Standard13 1/8"15°, 60°Chrome15°, 60°€83.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J3158 Open End Wrench, Alloy Steel, Chrome, 1 13/16 Inch Head Size, 18 3/8 Inch Overall Length
€221.30 /unit