Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44806 Arbor Shim 0.0100 x 1 1/4id Brown - Pack Of 10 | AE3ZMC 5GY39

PRECISION BRAND 44806 Arbor Shim 0.0100 x 1 1/4id Brown - Pack Of 10

Item: AE3ZMC Model: 44806Cross Ref: 5GY39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorBrown
Inside Dia.1 1/4"
MaterialPVC
Outside Dia.1 3/4"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-10°F to +155°F
Tensile Strength6600 psi
Thickness0.254 mm
Thickness Tolerance-0.0005" to +0.0005"
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter1.25"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-535
Maximum Operating Temperature155°F
Minimum Operating Temperature-10°F
Outside Diameter1.75"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim
TemperNot Rated

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)4.45
Ship width (cm)4.45
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialRockwell HardnessTensile StrengthThicknessColorTemperPkg. Qty.Price
PRECISION BRAND 25110 Arbor Shim 0.0100 x 3/8 Id - Pack Of 10 | AE3TPT 5FY47 251105/8"3/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€11.44
PRECISION BRAND 25130 Arbor Shim 0.0100 x 1/2 Id - Pack Of 10 | AE3TQN 5FY66 251303/4"1/2"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€11.52
PRECISION BRAND 25150 Arbor Shim 0.0100 x 5/8 Id - Pack Of 10 | AE3TRJ 5FY85 251501"5/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€14.22
PRECISION BRAND 25170 Arbor Shim 0.0100 x 3/4 Id - Pack Of 10 | AE3UFK 5GA16 251701 1/8"3/4"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€14.42
PRECISION BRAND 25190 Arbor Shim 0.0100 x 7/8 Id - Pack Of 10 | AE3UGF 5GA35 251901 3/8"7/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€16.14
PRECISION BRAND 25230 Arbor Shim 0.0100 x 1 1/8 Id - Pack Of 10 | AE3UHX 5GA73 252301 5/8"1 1/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€18.14
PRECISION BRAND 25250 Arbor Shim 0.0100 x 1 1/4 Id - Pack Of 10 | AE3UJT 5GA92 252501 3/4"1 1/4"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€17.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44806 Arbor Shim 0.0100 x 1 1/4id Brown - Pack Of 10
€58.91 /unit