Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PRECISION BRAND 25150 Arbor Shim 0.0100 x 5/8 Id - Pack Of 10 | AE3TRJ 5FY85

PRECISION BRAND 25150 Arbor Shim 0.0100 x 5/8 Id - Pack Of 10

Item: AE3TRJ Model: 25150Cross Ref: 5FY85
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.5/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.254 mm
Thickness Tolerance-0.00075" to +0.00075"
ColorSilver
FinishPlain
Inside Diameter5/8"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.03
Ship length (cm)2.54
Ship width (cm)2.54
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialRockwell HardnessTensile StrengthThicknessColorTemperPkg. Qty.Price
PRECISION BRAND 25110 Arbor Shim 0.0100 x 3/8 Id - Pack Of 10 | AE3TPT 5FY47 251105/8"3/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€11.44
PRECISION BRAND 25130 Arbor Shim 0.0100 x 1/2 Id - Pack Of 10 | AE3TQN 5FY66 251303/4"1/2"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€11.52
PRECISION BRAND 25170 Arbor Shim 0.0100 x 3/4 Id - Pack Of 10 | AE3UFK 5GA16 251701 1/8"3/4"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€14.42
PRECISION BRAND 25190 Arbor Shim 0.0100 x 7/8 Id - Pack Of 10 | AE3UGF 5GA35 251901 3/8"7/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€16.14
PRECISION BRAND 25230 Arbor Shim 0.0100 x 1 1/8 Id - Pack Of 10 | AE3UHX 5GA73 252301 5/8"1 1/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€18.14
PRECISION BRAND 25250 Arbor Shim 0.0100 x 1 1/4 Id - Pack Of 10 | AE3UJT 5GA92 252501 3/4"1 1/4"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€17.02
PRECISION BRAND 25270 Arbor Shim 0.0100 x 1 3/8 Id - Pack Of 10 | AE3UPR 5GB21 252701 7/8"1 3/8"Low Carbon SteelRockwell B9080000 psi0.254 mm-Full Hard10€19.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25150 Arbor Shim 0.0100 x 5/8 Id - Pack Of 10
€17.24 /pack