Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66243530415 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Ceramic, 5Pk | CJ2FGQ

NORTON ABRASIVES 66243530415 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Ceramic, 5Pk

Item: CJ2FGQ Model: 66243530415Cross Ref: 1CUV9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€891.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Cup Grinding Wheel
Abrasive GradeMedium
Abrasive MaterialCeramic
Abrasive Material GradeGrade 5SG
Arbor Hole TypeUnthreaded Hole
BondVS
Compatible Tool TypeTool And Cutter Grinder
Diameter4"
Specification5SG60-JVS
Thickness1 1/2"
Wheel HardnessJ

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginMX

Product Variants

ProductModelGritAbrasive MaterialBond TypeThicknessHardnessArbor HolePkg. Qty.Price
NORTON ABRASIVES 66253146922 Flaring Cup Wheel Type 11 Face Diameter 6 In | AA7ADX 15K072 6625314692216Ceramic, Zirconia-2"--1€91.63
NORTON ABRASIVES 66253146929 Flaring Cup Wheel Type 11 Face Diameter 6 In | AA7ADZ 15K074 6625314692916Ceramic, Zirconia-2"--1€100.58
NORTON ABRASIVES 66243529187 Flaring Cup Grinding Wheel Aluminium Oxide 3 Inch Pk10 | AF8LAW 26ZW30 6624352918760Aluminum OxideVitrified1 1/4"--10€507.48
NORTON ABRASIVES 66243529183 Flaring Cup Toolroom Wheel 3 Inch Diameter | AH4BHJ 34CC60 6624352918360Aluminum OxideVitrified1 1/4"J3/4"1€54.04
NORTON ABRASIVES 66252809609 Flaring Cup Grinding Wheel, 5/8 Inch-11 Arbor, 2 Inch Thick, 6000 Max. RPM | CD3KBG 5A879 6625280960916Silicon CarbideResin2"P-1€50.30
NORTON ABRASIVES 66243530378 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Aluminum Oxide, 5Pk | CJ2FGJ 66243530378------5€400.58
NORTON ABRASIVES 66253479679 Flaring Cup Grinding Wheel, 5 Inch Wheel Dia., 2 Inch Thick, 5/8-11 Inch Hole Size | CJ2FGT 6625347967916-Resin2"--1€41.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66243530415 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Ceramic, 5Pk
€891.97 /unit