Flat Shipping

Flat Shipping at €24.99 + VAT

PLEWS-LUBRIMATIC 460PVF Brake Line 1/4 Inch Inverted Flare L60 In | AD9XKH 4VNV6

LUBRIMATIC 460PVF Brake Line 1/4 Inch Inverted Flare L60 In

Item: AD9XKH Model: 460PVFCross Ref: 4VNV6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€14.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Line
FinishPolyvinyl Fluoride Coat
Length60"
MaterialSteel
Tube Size1/4"
Tube TypeInverted Flare
TypeStandard
Product TypeBrake Line
Tube MaterialSteel

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)1.52
Ship length (cm)152.4
Ship width (cm)1.52
HS code8708305090
Country of OriginCN

Product Details:

    • Sub-Brand: RHINOHIDE

Product Variants

ProductModelTypeTube SizeTube TypeMaterialThread SizePrice
PLEWS-LUBRIMATIC 5330PVF Brake Line Us 3/16 Inch Bubble Flare 30 In | AD8GAK 4KAP1 5330PVFUS Thread3/16"Bubble FlareSteel3/8"-24€6.57
PLEWS-LUBRIMATIC 308PVF Brake Line Tube Size 3/16 Inch L8 Inch Pvf | AD9XKA 4VNU1 308PVFStandard3/16"-Steel-€3.73
PLEWS-LUBRIMATIC 6330PVF Break Line, Metric, 3/16 Inch Bubble Flange, 30 Inch length | CD3KAY 4KAP8 6330PVFMetric--Steel--
RFQ
PLEWS-LUBRIMATIC 660PVF Break Line, 3/8 Inch Inverted Flare, 60 Inch length | CD3RQE 4VNX4 660PVFStandard--Steel--
RFQ
PLEWS-LUBRIMATIC 4351PVF Break Line, 3/16 Inch Inverted Flare, 51 Inch Length | CD3ZAP 4KAN5 4351PVFMetric--Steel--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBRIMATIC 460PVF Brake Line 1/4 Inch Inverted Flare L60 In
€14.29 /unit