Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3JM3 Male To Automotive Coupler (m)npt 3/8 | AE3DBP 5CGX9

DIXON 3JM3 Truflate Coupler, 3/8 Inch M-NPTF, Steel

Item: AE3DBP Model: 3JM3Cross Ref: 5CGX9
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Body Size3/8"
FinishTrivalent Chromium Plated
Hose Connection TypeMNPT
Interchange TypeAutomotive
Lock TypeSleeve
MaterialSteel
Max. Flow Rate45 CFM
Max. Pressure500 psi
Pipe Size3/8"
SealBuna N
SealsBuna N
Temp. Range-40°F to +250°F
BarbedNo
ColorSilver
Connection TypeNPT
Coupling ComponentSocket
Coupling Locking TypeSleeve
Finish/coatingZinc Plated
Fitting TypeMNPT
For Hose I.d.3/8"
For Use WithAutomotive Style
Hose Fitting GenderMale
Hose Fitting Size3/8"
Includes ValveYes
Max. Outside Dia.1 1/16"
Max. Working Pressure @ 70 F500 psi
Overall Length2 1/2"
Seal MaterialNitrile
Thread Size3/8"-18
Valve TypeTubular

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.27
Ship length (cm)2.69
Ship width (cm)2.69
HS code7307923030
Country of OriginUS

Product Variants

ProductModelHose Connection TypeBody SizeInterchange TypeTemp. RangeFinishSealsSealLock TypePrice
DIXON 3JF3 Female To Automotive Coupler (f)npt 3/8 | AE3DBM 5CGX7 3JF3FNPT3/8"Automotive-40°F to +250°FTrivalent Chromium PlatedBuna NBuna NSleeve€24.27
DIXON 3JB3 | BX6PVP 3JB3--------€30.60
DIXON 3JF2 | BX6PVQ 3JF2--------€27.52
DIXON 3JB2 | BX6PVR 3JB2--------€33.03
DIXON 3JF4 | BX6PVT 3JF4--------€32.35
DIXON 3JS4 | BX6PVU 3JS4--------€30.48
DIXON 3JM2 | BX6PVV 3JM2--------€25.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3JM3 Truflate Coupler, 3/8 Inch M-NPTF, Steel
€31.04 /unit