Flat Shipping

Flat Shipping at €24.99 + VAT

PLEWS-LUBRIMATIC 6330PVF Break Line, Metric, 3/16 Inch Bubble Flange, 30 Inch length | CD3KAY 4KAP8

LUBRIMATIC 6330PVF Break Line, Metric, 3/16 Inch Bubble Flange, 30 Inch length

Item: CD3KAY Model: 6330PVFCross Ref: 4KAP8
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Line
FinishPolyvinyl Fluoride Coat
Length30"
MaterialSteel
TypeMetric
ApplicationAutomotive Brake Lines
Fitting Side A Connection TypeBubble Flare
Fitting Side A GenderMale
Fitting Side A Thread Size3/8"-24
Fitting Side B Connection TypeBubble Flare
Fitting Side B Thread Size3/8"-24
Product TypeBrake Line
Thread Size10 mm to 1 mm
Tube MaterialSteel
Tube Size0.1875"

Shipping Info:

Ship weight (kg) 0.1098

Product Variants

ProductModelTypeTube SizeTube TypeMaterialThread SizePrice
PLEWS-LUBRIMATIC 5330PVF Brake Line Us 3/16 Inch Bubble Flare 30 In | AD8GAK 4KAP1 5330PVFUS Thread3/16"Bubble FlareSteel3/8"-24€6.57
PLEWS-LUBRIMATIC 308PVF Brake Line Tube Size 3/16 Inch L8 Inch Pvf | AD9XKA 4VNU1 308PVFStandard3/16"-Steel-€3.73
PLEWS-LUBRIMATIC 460PVF Brake Line 1/4 Inch Inverted Flare L60 In | AD9XKH 4VNV6 460PVFStandard1/4"Inverted FlareSteel-€14.10
RFQ
PLEWS-LUBRIMATIC 660PVF Break Line, 3/8 Inch Inverted Flare, 60 Inch length | CD3RQE 4VNX4 660PVFStandard--Steel--
RFQ
PLEWS-LUBRIMATIC 4351PVF Break Line, 3/16 Inch Inverted Flare, 51 Inch Length | CD3ZAP 4KAN5 4351PVFMetric--Steel--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBRIMATIC 6330PVF Break Line, Metric, 3/16 Inch Bubble Flange, 30 Inch length