FABORY B12040.050.0001 Castle Nut, 1/2-13 Thread Size, Grade 2H Grade | CG7BBV 178R79

FABORY B12040.050.0001 Castle Nut, 1/2-13 Thread Size, Grade 2H Grade

Item: CG7BBV Model: B12040.050.0001Cross Ref: 178R79
Limited Availability
€119.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCastle Nut
Fastener FinishPlain
FinishPlain
GradeGrade 2H
MaterialSteel
StyleHeavy Hex Slotted Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Width Across Flats7/8"
Dimensional StandardsASME B18.2.2
Hex Width7/8"
Lock TypeSlotted Castle
Material Grade/classGrade 2H

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelFinishThread SizeStyleWidth Across FlatsFastener FinishGradeHeightMaterialPrice
FABORY B12000.025.0001 Castle Nut, 1/4-20 Thread Size, Grade 2 Grade | CG7BAE 178R05 B12000.025.0001Plain1/4"-20Regular Hex Slotted Nut0.438"PlainGrade 2-Steel€546.05
RFQ
FABORY B12000.031.0001 Castle Nut, 5/16-18 Thread Size, Grade 2 Grade | CG7BAF 178R06 B12000.031.0001Plain5/16"-18Regular Hex Slotted Nut1/2"PlainGrade 2-Steel€475.25
RFQ
FABORY B12000.037.0001 Castle Nut, 3/8-16 Thread Size, Grade 2 Grade | CG7BAG 178R07 B12000.037.0001Plain3/8"-16Regular Hex Slotted Nut0.562"PlainGrade 2-Steel€376.38
RFQ
FABORY B12000.043.0001 Castle Nut, 7/16-14 Thread Size, Grade 2 Grade | CG7BAH 178R08 B12000.043.0001Plain7/16"-14Regular Hex Slotted Nut0.688"PlainGrade 2-Steel€331.88
RFQ
FABORY B12000.050.0001 Castle Nut, 1/2-13 Thread Size, Grade 2 Grade | CG7BAJ 178R09 B12000.050.0001Plain1/2"-13Regular Hex Slotted Nut3/4"PlainGrade 2-Steel€330.19
RFQ
FABORY B12000.062.0001 Castle Nut, 5/8-11 Thread Size, Grade 2 Grade | CG7BAK 178R10 B12000.062.0001Plain5/8"-11Regular Hex Slotted Nut0.938"PlainGrade 2-Steel€245.32
RFQ
FABORY B12000.075.0001 Castle Nut, 3/4-10 Thread Size, Grade 2 Grade | CG7BAL 178R11 B12000.075.0001Plain3/4"-10Regular Hex Slotted Nut1 1/8"PlainGrade 2-Steel€232.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B12040.050.0001 Castle Nut, 1/2-13 Thread Size, Grade 2H Grade
€119.88 /unit