PHILIPS BURTON SB40W Exam Light Wall 20w 28in. Arm Length 8.5 Feet | AG4VUY 35FT90

PHILIPS BURTON SB40W Exam Light Wall 20w 28in. Arm Length 8.5 Feet

Item: AG4VUY Model: SB40WCross Ref: 35FT90
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemExamination Light
AdjustableFlexible With Extensive Reach, Range Of Motion
Arm Length28"
ColorWhite
Color Temp.3400 K
Cord Length8.5 ft.
Lamp IncludedYes
Lamp TypeHalogen
LensClear
Lens MaterialClear
Light Output50, 000 Lux @ 18"
Mounting TypeWall
Overall Reach28"
SwitchRocker
TypeWall
Wattage20 W
Arm AdjustabilityAny Which Way
Arm Reach28"
Base Depth14"
Base Width16 3/4"
CastersNo
Color Temperature3400 K
Head Height10"
Includes BulbYes
Individual Arm Lengths28"
Lamp Life2000 hrs.
Lighting TechnologyHalogen
Mounting LocationWall
Operating Voltage120V AC
Overall Height46"
Replacement Bulb Part Number35FT91
StandardsIEC CERTIFIED

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)17.78
Ship length (cm)111.76
Ship width (cm)30.48
HS code9405108020

Product Details:

    • Special Features: Halogen Bulb with 2000 hr. Average Bulb Life, 4" to 5" Spot Size, High Quality, 4-Caster Base System, Dichroic Reflector Filters Out Infrared to Keep The Beam Cool, CE Marked, 5 yr. Limited Warranty

Product Variants

ProductModelColor Temp.WattageCord LengthTypeArm LengthLight OutputColorLens MaterialPrice
PHILIPS BURTON OP216W Exam Light Wall 50w 37-1/2 Inch Length 10 Feet | AG4VRW 35FV03 OP216W3300 K-10 ft.Wall37 1/2"78, 000 Lux @ 24"WhiteClear€3,655.95
PHILIPS BURTON OP216ST Exam Light Fastrac Suggested Lamp AH4NZB | AG4VRX 35FV04 OP216ST3300 K-10 ft.FasTrac37 1/2"78, 000 Lux @ 24"WhiteClear€7,173.41
RFQ
PHILIPS BURTON OP216DT Exam Light Rocker Hd And Double Trac | AG4VRY 35FV05 OP216DT3300 K-10 ft.FasTrac37 1/2"78, 000 Lux @ 24"WhiteClear€9,963.59
RFQ
PHILIPS BURTON GLW30W Exam Light Wall 35w 8.5 Feet Rocker AH4NZA | AG4VVA 35FT93 GLW30W3200 K35 W8.5 ft.Wall35 1/2"41, 000 Lux @ 18"WhiteClear€1,121.20
PHILIPS BURTON CS316W Exam Light Wall 150w 37-1/2 Inch Length 10 Feet | AG4VVH 35FV10 CS316W4300 K-10 ft.Wall37 1/2"126, 000 Lux @ 24"WhiteClear€4,154.70
PHILIPS BURTON CS316ST Exam Light Rocker Hd And Single Trac | AG4VVJ 35FV11 CS316ST4300 K-10 ft.FasTrac37 1/2"126, 000 Lux @ 24"WhiteClear€7,326.92
RFQ
PHILIPS BURTON CS316DT Exam Light Rocker Suggested Lamp AH4NZD | AG4VVK 35FV12 CS316DT4300 K-10 ft.FasTrac37 1/2"126, 000 Lux @ 24"WhiteClear€11,032.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON SB40W Exam Light Wall 20w 28in. Arm Length 8.5 Feet