PHILIPS BURTON CS316DT Exam Light Rocker Suggested Lamp AH4NZD | AG4VVK 35FV12

PHILIPS BURTON CS316DT Exam Light Rocker Suggested Lamp AH4NZD

Item: AG4VVK Model: CS316DTCross Ref: 35FV12
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€12,442.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExamination Light
AdjustableFlexible With Extensive Reach, Range Of Motion
Arm Length37 1/2"
ColorWhite
Color Temp.4300 K
Cord Length10 ft.
Lamp IncludedYes
Lamp TypeHalogen
LensClear
Lens MaterialClear
Light Output126, 000 Lux @ 24"
Mounting TypeDual Fastrac
Overall Reach37 1/2"
SwitchRocker
TypeFasTrac
Arm AdjustabilityAny Which Way
Arm Reach37.5"
Color Temperature4300 K
DimmableYes
Includes BulbYes
Individual Arm Lengths37.5"
Lighting TechnologyHalogen
Manufacturer Warranty Length5 yrs.
Maximum Height Adjustment37.5"
Medical ApplicationExamination
Mount TypeAdjustable Bracket
Mounting LocationCeiling
Operating Voltage120V AC
Replacement Bulb Part Number35FV13
StandardsCAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)25.4
Ship length (cm)193.04
Ship width (cm)73.66
HS code9405108020

Product Details:

    • Special Features: Halogen Bulb Provides 600 hr. Average Bulb Life On Standard Setting, Friction Knob Allows User to Adjust Friction On The Self-Balancing Arm Positioning to Desired Tension Without A Tool, Mounting Systems Meet California Seismic Codes, 5 yr. Limited Warran

Product Variants

ProductModelColor Temp.WattageCord LengthTypeArm LengthLight OutputColorLens MaterialPrice
PHILIPS BURTON OP216W Exam Light Wall 50w 37-1/2 Inch Length 10 Feet | AG4VRW 35FV03 OP216W3300 K-10 ft.Wall37 1/2"78, 000 Lux @ 24"WhiteClear€3,655.95
PHILIPS BURTON OP216ST Exam Light Fastrac Suggested Lamp AH4NZB | AG4VRX 35FV04 OP216ST3300 K-10 ft.FasTrac37 1/2"78, 000 Lux @ 24"WhiteClear€7,173.41
RFQ
PHILIPS BURTON OP216DT Exam Light Rocker Hd And Double Trac | AG4VRY 35FV05 OP216DT3300 K-10 ft.FasTrac37 1/2"78, 000 Lux @ 24"WhiteClear€9,963.59
RFQ
PHILIPS BURTON SB40W Exam Light Wall 20w 28in. Arm Length 8.5 Feet | AG4VUY 35FT90 SB40W3400 K20 W8.5 ft.Wall28"50, 000 Lux @ 18"WhiteClear€1,271.10
PHILIPS BURTON GLW30W Exam Light Wall 35w 8.5 Feet Rocker AH4NZA | AG4VVA 35FT93 GLW30W3200 K35 W8.5 ft.Wall35 1/2"41, 000 Lux @ 18"WhiteClear€1,121.20
PHILIPS BURTON CS316W Exam Light Wall 150w 37-1/2 Inch Length 10 Feet | AG4VVH 35FV10 CS316W4300 K-10 ft.Wall37 1/2"126, 000 Lux @ 24"WhiteClear€4,154.70
PHILIPS BURTON CS316ST Exam Light Rocker Hd And Single Trac | AG4VVJ 35FV11 CS316ST4300 K-10 ft.FasTrac37 1/2"126, 000 Lux @ 24"WhiteClear€7,326.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON CS316DT Exam Light Rocker Suggested Lamp AH4NZD
€12,442.03 /unit