Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2GKA5 Adapter Cts 40 1 Inch Mnpt x Slip Socket | AB9YPC

APPROVED VENDOR 2GKA5 Adapter Cts 40 1 Inch Mnpt x Slip Socket

Item: AB9YPC Model: 2GKA5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter, CTS
Body MaterialCPVC
ColorYellow
Connection TypeMNPT x CTS Hub
Max. Pressure100 psi
Max. Temp.180°F
Pipe Size1"
Schedule40
ApplicationNon-Potable Water
Compatible Tube MaterialCPVC
Fitting MaterialCPVC
Fitting Side A Connection TypeMNPT
Fitting Side A Pipe Size1"
Fitting Side B Connection TypeCTS Socket Hub
Fitting Side B Copper Tube Size1"
Maximum Operating Pressure150 psi
Maximum Operating Temperature212°F
Minimum Operating Temperature32°F
Overall Length1 31/32"
PrecleanedCleaned and Bagged
Resistance PropertiesChemical Resistant, Corrosion Resistant
Socket Depth9/10"
Specific Fitting ShapeStraight Adapter
StandardsASTM D2846

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)4.32
Ship length (cm)8.89
Ship width (cm)4.32
HS code3917400090
Country of OriginTW

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
APPROVED VENDOR 2GJZ8 Adapter Cts 40 1/2 Inch Fnpt x Slip | AB9YNW 2GJZ81/2"FNPT x CTS Hub40Yellow€5.37
APPROVED VENDOR 2GKA1 Adapter Cts 40 1/2 Inch Mnpt x Slip Socket | AB9YNY 2GKA11/2"MNPT x CTS Hub40Yellow€1.03
APPROVED VENDOR 2GKA2 Adapter Cts 40 1/2 Inch Mnpt x Slip Socket | AB9YNZ 2GKA21/2"MNPT x CTS Hub40Yellow€5.70
APPROVED VENDOR 2GKA3 Adapter Cts 40 3/4 Inch Mnpt x Slip Socket | AB9YPA 2GKA33/4"MNPT x CTS Hub40Yellow€1.52
APPROVED VENDOR 2GKA4 Adapter Cts 40 3/4 Inch Mnpt x Slip Socket | AB9YPB 2GKA43/4"MNPT x CTS Hub40Yellow€6.86
APPROVED VENDOR 2GKA6 Adapter Cts 40 1-1/4 Inch Mnpt | AB9YPD 2GKA61 1/4"MNPT x CTS Hub40Yellow€4.21
APPROVED VENDOR 2GKA7 Adapter Cts 40 1-1/2 Inch Mnpt | AB9YPE 2GKA71 1/2"MNPT x CTS Hub40Yellow€4.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2GKA5 Adapter Cts 40 1 Inch Mnpt x Slip Socket
€3.32 /unit