PASLODE 650238 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMH 60RA76

PASLODE 650238 Framing Nail, Low Carbon Steel, Bright, 2 3/8 In Lg., Rnd Spacer, 30 Deg Collation Angle

Item: CG8YMH Model: 650238Cross Ref: 60RA76
In Stock

Get it by Tuesday, Jun 10

€256.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFraming Nails
Collation Angle30°
Collation ConfigurationPolyolefin Copolymer
Collation TypeAdhesive
FinishBright
Head StyleRound Spacer
Length2 3/8"
MaterialLow Carbon Steel
Point TypeDiamond
Shank Thread Dia.0.113"
Shank TypeRing
System Of MeasurementImperial
TypeFraming Nail
Compatible With Manufacturer Model Number501000, 502000 and 513000, 906300
Head Diameter7/64"
Head TypeOffset Round
Overall Length2 3/8"
Penny Size8D
Product TypeFraming Nails

Shipping Info:

Ship weight (kg) 15.7275
Country of OriginCN

Product Variants

ProductModelTypeCollation AngleHead StyleIncludesCollation ConfigurationCollation TypePoint TypePkg. Qty.Price
PASLODE 650025 Metal Connector Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YLM 60RA85 650025Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond4000€149.30
PASLODE 650026 Metal Connector Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YLN 60RA87 650026Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond3€138.00
PASLODE 650027 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLP 60RA90 650027Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€184.54
PASLODE 650028 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLQ 60RA91 650028Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€193.16
PASLODE 650199 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLY 60RA89 650199Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€169.69
PASLODE 650237 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMG 60RA75 650237Framing Nail30°Round Spacer-Polyolefin CopolymerAdhesiveDiamond5€176.90
PASLODE 650273 Framing Nails, 2 Inch Length, Low Carbon Steel | CG8YMJ 60RA74 650273Framing Nail30°Round Spacer-Polyolefin CopolymerAdhesiveDiamond5€230.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 650238 Framing Nail, Low Carbon Steel, Bright, 2 3/8 In Lg., Rnd Spacer, 30 Deg Collation Angle
€256.15 /unit