PASLODE 650273 Framing Nails, 2 Inch Length, Low Carbon Steel | CG8YMJ 60RA74

PASLODE 650273 Framing Nail, Low CS, Bright, 2 In Lg., Rnd Spacer, 30 Deg Collation Angle, Ring

Item: CG8YMJ Model: 650273Cross Ref: 60RA74
In Stock

Get it by Thursday, Jun 12

€321.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFraming Nails
Collation Angle30°
Collation ConfigurationPolyolefin Copolymer
Collation TypeAdhesive
FinishBright
Head StyleRound Spacer
Length2"
MaterialLow Carbon Steel
Point TypeDiamond
Shank Thread Dia.0.113"
Shank TypeRing
System Of MeasurementImperial
TypeFraming Nail

Shipping Info:

Ship weight (kg) 14.0625
Country of OriginUS

Product Variants

ProductModelTypeCollation AngleHead StyleIncludesCollation ConfigurationCollation TypePoint TypePkg. Qty.Price
PASLODE 650025 Metal Connector Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YLM 60RA85 650025Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond4000€149.30
PASLODE 650026 Metal Connector Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YLN 60RA87 650026Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond3€138.00
PASLODE 650027 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLP 60RA90 650027Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€184.54
PASLODE 650028 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLQ 60RA91 650028Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€193.16
PASLODE 650199 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLY 60RA89 650199Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€169.69
PASLODE 650237 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMG 60RA75 650237Framing Nail30°Round Spacer-Polyolefin CopolymerAdhesiveDiamond5€176.90
PASLODE 650238 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMH 60RA76 650238Framing Nail30°Round Spacer-Polyolefin CopolymerAdhesiveDiamond5€184.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 650273 Framing Nail, Low CS, Bright, 2 In Lg., Rnd Spacer, 30 Deg Collation Angle, Ring
€321.66 /unit