PASLODE 650026 Metal Connector Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YLN 60RA87

PASLODE 650026 Nail, Low Carbon Steel, Bright, 1 1/2 In Lg., Flat, Straight, Adhesive, Diamond

Item: CG8YLN Model: 650026Cross Ref: 60RA87
In Stock

Get it by Thursday, Jun 12

€184.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNails
Collation AngleStraight
Collation ConfigurationPolyolefin Copolymer
Collation TypeAdhesive
FinishBright
Head StyleFlat
IncludesHeat Treated Nails
Length1 1/2"
MaterialLow Carbon Steel
Point TypeDiamond
Shank Thread Dia.0.148"
Shank TypeSmooth
System Of MeasurementImperial
TypeMetal Connector Nails

Shipping Info:

Ship weight (kg) 10.44
Country of OriginCN

Product Details:

    • Includes: Heat Treated Nails

Product Variants

ProductModelTypeCollation AngleHead StyleIncludesCollation ConfigurationCollation TypePoint TypePkg. Qty.Price
PASLODE 650025 Metal Connector Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YLM 60RA85 650025Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond4000€149.30
PASLODE 650027 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLP 60RA90 650027Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€184.54
PASLODE 650028 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLQ 60RA91 650028Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€193.16
PASLODE 650199 Metal Connector Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YLY 60RA89 650199Metal Connector NailsStraightFlatHeat Treated NailsPolyolefin CopolymerAdhesiveDiamond2€169.69
PASLODE 650237 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMG 60RA75 650237Framing Nail30°Round Spacer-Polyolefin CopolymerAdhesiveDiamond5€176.90
PASLODE 650238 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMH 60RA76 650238Framing Nail30°Round Spacer-Polyolefin CopolymerAdhesiveDiamond5€184.13
PASLODE 650273 Framing Nails, 2 Inch Length, Low Carbon Steel | CG8YMJ 60RA74 650273Framing Nail30°Round Spacer-Polyolefin CopolymerAdhesiveDiamond5€230.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 650026 Nail, Low Carbon Steel, Bright, 1 1/2 In Lg., Flat, Straight, Adhesive, Diamond
€184.73 /unit