Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER AD007B25T9A1 Diaphragm Accumulator 5 Cubic Inch 3600 Psi | AE9YUW 6NZJ9

PARKER AD007B25T9A1 Diaphragm Accumulator, 40 L/min, 11 Gal/min, High Strength Alloy Steel

Item: AE9YUW Model: AD007B25T9A1Cross Ref: 6NZJ9
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€450.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Accumulator
ConstructionSteel
Diameter2 13/25"
Gas Volume (cu.-in.)5 cu. in.
Height4.37"
Max. Flow11 GPM
Max. Operating Pressure3600 psi
Mounting PositionVertical
Temp. Range-40°F to +176°F

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)39.88
Ship length (cm)18.54
Ship width (cm)18.54
HS code8479899899
Country of OriginDE

Product Details:

    • Inlet SAE (In.) (#6)
    • Pre-Charged Nitrogen Pressure (No)

Product Variants

ProductModelMax. Operating PressureMax. FlowGas Volume (cu.-in.)DiameterHeightMounting PositionTemp. RangeConstructionPrice
PARKER AD016B25T9A1 Diaphragm Accumulator 10 Cu. Inch 3600 Psi | AE9YUX 6NZK0 AD016B25T9A13600 psi11 GPM10 cu. in.2.95"4 18/25"Vertical-40°F to +176°FSteel€420.75
PARKER AD032B21T9A1 Diaphragm Accumulator 20 Cu. Inch 2300 Psi | AE9YUY 6NZK1 AD032B21T9A12300 psi26 GPM20 cu. in.3.62"5.35"Vertical-40°F to +176°FSteel€451.77
PARKER AD050B21T9A1 Diaphragm Accumulator 30 Cu Inch 2300 Psi | AE9YUZ 6NZK2 AD050B21T9A12300 psi26 GPM30 cu. in.4.06"5.87"Vertical-40°F to +176°FSteel€529.52
PARKER AD075B25T9A1 Diaphragm Accumulator 45 Cu. Inch 2600 Psi | AE9YVA 6NZK3 AD075B25T9A12600 psi26 GPM45 cu. in.4 19/25"6.54"Vertical-40°F to +176°FSteel€606.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER AD007B25T9A1 Diaphragm Accumulator, 40 L/min, 11 Gal/min, High Strength Alloy Steel
€450.78 /unit