Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER AD016B25T9A1 Diaphragm Accumulator 10 Cu. Inch 3600 Psi | AE9YUX 6NZK0

PARKER AD016B25T9A1 Diaphragm Accumulator, 40 L/min, 11 Gal/min, High Strength Alloy Steel

Item: AE9YUX Model: AD016B25T9A1Cross Ref: 6NZK0
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€494.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Accumulator
ConstructionSteel
Diameter2.95"
Diaphragm Material - AccumulatorsHydrin
Gas Volume (cu.-in.)10 cu. in.
Height4 18/25"
Max. Flow11 GPM
Max. Operating Pressure3600 psi
Mounting PositionVertical
Pre-chargedNo
Pre-charged Nitrogen PressureNo
Shell Material - AccumulatorsSteel
Temp. Range-40°F to +176°F
Fluid Volume10 cu. in.
Hydraulic Fluid Port Dash Size-6
Inlet Port Thread SizeSAE #6
Max. Pressure3600 psi
Mounting Orientation - AccumulatorsVertical
Operating Temp. Range-40°F to 176°F
Overall Height4.69"
Vent Diameter10 cu. in.

Shipping Info:

Ship weight (kg) 1.539
Ship height (cm)39.88
Ship length (cm)18.8
Ship width (cm)11.91
HS code8479899899
Country of OriginDE

Product Details:

    • Inlet SAE (In.) (#6)
    • Pre-Charged Nitrogen Pressure (No)

Product Variants

ProductModelMax. Operating PressureMax. FlowGas Volume (cu.-in.)DiameterHeightMounting PositionTemp. RangeConstructionPrice
PARKER AD007B25T9A1 Diaphragm Accumulator 5 Cubic Inch 3600 Psi | AE9YUW 6NZJ9 AD007B25T9A13600 psi11 GPM5 cu. in.2 13/25"4.37"Vertical-40°F to +176°FSteel€383.28
PARKER AD032B21T9A1 Diaphragm Accumulator 20 Cu. Inch 2300 Psi | AE9YUY 6NZK1 AD032B21T9A12300 psi26 GPM20 cu. in.3.62"5.35"Vertical-40°F to +176°FSteel€451.77
PARKER AD050B21T9A1 Diaphragm Accumulator 30 Cu Inch 2300 Psi | AE9YUZ 6NZK2 AD050B21T9A12300 psi26 GPM30 cu. in.4.06"5.87"Vertical-40°F to +176°FSteel€529.52
PARKER AD075B25T9A1 Diaphragm Accumulator 45 Cu. Inch 2600 Psi | AE9YVA 6NZK3 AD075B25T9A12600 psi26 GPM45 cu. in.4 19/25"6.54"Vertical-40°F to +176°FSteel€606.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER AD016B25T9A1 Diaphragm Accumulator, 40 L/min, 11 Gal/min, High Strength Alloy Steel
€494.56 /unit