Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 8A-MB8LPFA-SSP Stainless Steel Ball Valve Compression x Compression 1/2 In | AB3APV 1RAY9

PARKER 8A-MB8LPFA-SSP Stainless Steel Ball Valve Compression x Compression 1/2 In

Item: AB3APV Model: 8A-MB8LPFA-SSPCross Ref: 1RAY9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€862.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ball Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialStainless Steel
Ball Port StyleStandard Port
Ball Valve Basic Body MaterialStainless Steel
Ball Valve Product GroupManual
Body MaterialStainless Steel
Body StyleInline
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Type - Side 2Compression
FeaturesA-Lok(R) Compression
GradeGrade 316
Handle ColorBlack
Handle Length3"
Handle MaterialNylon
Handle TypeLever
Included MountingNot Applicable
Max. Pressure2500 psi WOG
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Rated
Pipe Schedule CompatibilityNot Applicable
Pipe Size1/2"
PortStandard
Port TypeFull
Pressure For Water2500 psi
Seal MaterialPTFE
Seat MaterialPFA
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem Type12" x 51"
Temp. Range-65°F to +300°F
Tube Size1/2"
Vacuum Service RatingNot Rated
Valve Body StyleStraight
3-a ComplianceNot Rated
Coefficient Of Volume (cv)10.7
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1Compression
For MediaAir, Corrosive Chemicals, Natural Gas, Non-Potable Water
HandleLever
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)2500 psi
Max. Pressure (steam)Not Rated
Media Temp. Range-65°F to 300°F
Nominal Valve Size1/2"
Overall Length3.88"
Valve ConstructionOne-Piece
Valve SeriesMB
Valve Ways2-Way
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)12.45
Ship length (cm)10.57
Ship width (cm)5.33
HS code8481803070
Country of OriginUS

Product Variants

ProductModelMax. PressurePressure For WaterTube SizePipe SizeBody MaterialBall MaterialSeat MaterialSeal MaterialPrice
PARKER 2A-MB2LPFA-SSP Stainless Steel Ball Valve Compression x Compression 1/8 In | AB3APR 1RAY6 2A-MB2LPFA-SSP2500 psi WOG2500 psi1/8"1/8"Stainless SteelStainless SteelPFAPTFE€239.34
PARKER 4A-MB4LPFA-SSP Stainless Steel Ball Valve Compression x Compression 1/4 In | AB3APT 1RAY7 4A-MB4LPFA-SSP2500 psi WOG2500 psi1/4"1/4"Stainless SteelStainless SteelPFAPTFE€234.88
PARKER 4Z-MB4LPFA-SSP Stainless Steel Ball Valve Compression x Compression 1/4 In | AB3YWM 1WBL7 4Z-MB4LPFA-SSP2500 psi WOG2500 psi1/4"-Stainless SteelStainless SteelPFAPTFE€234.05
PARKER 6Z-MB6LPFA-SSP Stainless Steel Ball Valve Compression x Compression 3/8 In | AB3YWN 1WBL9 6Z-MB6LPFA-SSP3000 psi WOG3000 psi3/8"-Stainless SteelStainless SteelPFAPTFE€284.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8A-MB8LPFA-SSP Stainless Steel Ball Valve Compression x Compression 1/2 In
€862.95 /unit