EATON E47BMT04 | BJ2ZBY

EATON E47BMT04 Basic Precision Limit Switch, 250 VAC, 30 VDC, 6/15A, Extended Straight Plunger Actuator

Item: BJ2ZBY Model: E47BMT04
In Stock

Get it by Tuesday, Jun 17

€51.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Actuator TypeExtended straight plunger
ConnectionSpade terminals
Contact Configuration1-SPDT (form C)
Contact Rating15A At 250V AC, 6A At 30V DC
Enclosure MaterialPhenolic
Height1 9/25"
Length1.94"
Max. Ac Amps15A
Max. Dc Amps15A
Max. Operating Temp.176°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 1
Operating Speed0.01 mm/sec. to 1 mps
SeriesE47 Series
TypeE47
Warranty1 yr.
Weight0.15 lbs.
Width0.69"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.45
Ship length (cm)4.93
Ship width (cm)1.75
Country of OriginUS

Product Variants

ProductModelHeightCable LengthIp RatingTypePrice
EATON E47BCC07P4 | BJ2YYE E47BCC07P41/2"-IP67E47€253.81
EATON E47BCC05 | BJ2YYJ E47BCC05----€299.04
EATON E47BCC06 | BJ2YYL E47BCC060.69"117.6 ft.IP67E47€257.90
EATON E47BCC06P4 | BJ2YYM E47BCC06P42 1/2"-IP67E47€350.94
EATON E47BCC07 | BJ2YYP E47BCC070.69"117.6 ft.IP67E47€252.08
EATON E47BCC05P4 | BJ2YYQ E47BCC05P42.13"-IP67E47€203.60
EATON E47BCC08 | BJ2YYR E47BCC080.69"117.6 ft.IP67E47€222.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E47BMT04 Basic Precision Limit Switch, 250 VAC, 30 VDC, 6/15A, Extended Straight Plunger Actuator
€51.22 /unit