Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-4063 Hammer Drill Bit Spline 5/8 x 16 In | AD6LDN 45L294

MILWAUKEE 48-20-4063 Hammer Drill Bit Spline 5/8 x 16 In

Item: AD6LDN Model: 48-20-4063Cross Ref: 45L294
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.5/8"
Drilling Length11"
Number Of Cutter Heads2
Overall Length16"
Shank ShapeSpline
Shank Size3/4"
Decimal Equivalent0.625
Drill Bit Size5/8"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide
Maximum Drilling Depth11"
Measurement SystemFractional Inch
Primary Material ApplicationBrick, Cinder Block, Concrete
Shank Diameter3/4"
Shank Type - MachiningSpline

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)3.05
Ship length (cm)48.26
Ship width (cm)5.08
HS code8207502030
Country of OriginDE

Product Variants

ProductModelNumber Of Cutter HeadsOverall LengthDrilling LengthShank SizePrice
MILWAUKEE 48-20-4037 Hammer Drill Bit Spline 3/8 x 10 In | AD6LDF 45L285 48-20-4037210"5"3/4"€37.77
MILWAUKEE 48-20-4051 Hammer Drill Bit Spline 1/2 x 16 In | AD6LDG 45L287 48-20-4051216"11"3/4"€46.79
MILWAUKEE 48-20-4052 Hammer Drill Bit Spline 1/2 x 22 In | AD6LDH 45L288 48-20-4052222"17"3/4"€58.71
MILWAUKEE 48-20-4053 Hammer Drill Bit Spline 1/2 x 27 In | AD6LDJ 45L289 48-20-4053227"22"3/4"€68.29
MILWAUKEE 48-20-4054 Hammer Drill Bit Spline 1/2 x 36 In | AD6LDK 45L290 48-20-4054236"31"3/4"€120.38
MILWAUKEE 48-20-4056 Hammer Drill Bit Spline 9/16 x 10 In | AD6LDL 45L291 48-20-4056210"5"3/4"€47.89
MILWAUKEE 48-20-4057 Hammer Drill Bit Spline 9/16 x 23 In | AD6LDM 45L292 48-20-4057223"18"3/4"€68.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-4063 Hammer Drill Bit Spline 5/8 x 16 In