Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1448720000G Mounting Base 2.5-15 G | AD9YXF 4VV88

PARKER 1448720000G Mounting Base 2.5-15 G

Item: AD9YXF Model: 1448720000GCross Ref: 4VV88
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€408.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Compatible With Accumulator TypeBladder
FinishZinc Plated
Inside Dia.6 3/4"
MaterialSteel
Product TypeMounting Base

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)14.73
Ship length (cm)33.78
Ship width (cm)28.7
HS code8479899899
Country of OriginCN

Product Variants

ProductModelHeightSizeSlot HeightSlot WidthMax. Temp. RatingMin. Temp. RatingTemp. RangeMounting MethodPkg. Qty.Price
EATON SL7-CB-D-GR1 Mounting Base, Black, Polycarbonate, 3 25/32 Inch Length | CJ2WHX SL7-CB-D-GR16 11/16"-------1€153.27
EATON SL4-PII-EMH Mounting Base, Black, Polycarbonate, 2 23/32 Inch Length, 2 23/32 Inch Width | CJ2WHY SL4-PII-EMH3 15/64"-------1€109.25
PARKER 1449100000G Mounting Base 1 Gallon | AD9YXE 4VV87 1449100000G--------1€304.71
PANDUIT ABMM-A-D Cable Tie Mounting Base, 0.17 Inch Slot Width, 0.06 Inch Slot Height, White, 500Pk | CH9UET ABMM-A-D0.18"0.75" x 0.75" x 0.18"0.06"0.17"120°F-20°F-20°F to +120°FAdhesive Mount500€453.68
PANDUIT ABM100-AT-C0 Cable Tie Mounting Base, 0.2 Inch Slot Width, 0.06 Inch Slot Height, Black, 100Pk | CH9UEU ABM100-AT-C06/25"1" x 1" x 0.24"0.06"1/5"179°F-40°F-40°F to +179°FAdhesive Mount100€192.29
PANDUIT ABM2S-AT-C0 Cable Tie Mounting Base, 0.2 Inch Slot Width, 0.06 Inch Slot Height, 100Pk | CH9UEV ABM2S-AT-C01/5"1" x 1" x 0.2"0.06"1/5"179°F-20°F-20°F to +179°FAdhesive Mount100€226.97
PANDUIT ABM1M-AT-C Cable Tie Mounting Base, 0.12 Inch Slot Width, 0.06 Inch Slot Height, White, 100Pk | CH9UEW ABM1M-AT-C0.15"0.5" x 0.5" x 0.15"0.06"3/25"180°F-20°F-20°F to +180°FAdhesive Mount100€87.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1448720000G Mounting Base 2.5-15 G
€408.24 /unit