Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON SL7-CB-D-GR1 Mounting Base, Black, Polycarbonate, 3 25/32 Inch Length | CJ2WHX

EATON SL7-CB-D-GR1 Mounting Base, Black, SL7 Tower Lights, Polycarbonate, 3 25/32 Inch Lg

Item: CJ2WHX Model: SL7-CB-D-GR1Cross Ref: 20PZ87
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€193.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Body ColorBlack
ColorBlack
Height6 11/16"
Housing MaterialPolycarbonate
Includes2-Side Base, Ext Fix Holes, Vertical Mount
Length3 25/32"
Operating Temp.-22°F to +140°F
RatingIP66, NEMA 4X
Tower Light Mounting StyleBase
Width3 5/16"
Housing ColorBlack
Mounting LocationThreaded Mount
Nema RatingNEMA 4X
Operating Voltage110/120/230/240V AC/24V AC/DC
Overall Diameter3 3/4"
Overall Height3 5/16"
Overall Length3 5/16"
Overall Width5 9/16"
Product TypeTower Light Base
StandardsCE, CSA C22.2 NO. 14-10, CSA C22.2 NO. 94-91, CSA CLASS NO. NKCR7, IEC/EN 60529, IEC/EN 60947-5-1, UL 508, UL CATEGORY CONTROL NO.: NKCR, UL FILE NO. E29184, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)16.99
Ship length (cm)9.6
Ship width (cm)8.41
Country of OriginDE

Product Variants

ProductModelHeightSizeSlot HeightSlot WidthMax. Temp. RatingMin. Temp. RatingTemp. RangeMounting MethodPkg. Qty.Price
EATON SL4-PII-EMH Mounting Base, Black, Polycarbonate, 2 23/32 Inch Length, 2 23/32 Inch Width | CJ2WHY SL4-PII-EMH3 15/64"-------1€109.25
PARKER 1449100000G Mounting Base 1 Gallon | AD9YXE 4VV87 1449100000G--------1€304.71
PARKER 1448720000G Mounting Base 2.5-15 G | AD9YXF 4VV88 1448720000G--------1€313.34
PANDUIT ABMM-A-D Cable Tie Mounting Base, 0.17 Inch Slot Width, 0.06 Inch Slot Height, White, 500Pk | CH9UET ABMM-A-D0.18"0.75" x 0.75" x 0.18"0.06"0.17"120°F-20°F-20°F to +120°FAdhesive Mount500€453.68
PANDUIT ABM100-AT-C0 Cable Tie Mounting Base, 0.2 Inch Slot Width, 0.06 Inch Slot Height, Black, 100Pk | CH9UEU ABM100-AT-C06/25"1" x 1" x 0.24"0.06"1/5"179°F-40°F-40°F to +179°FAdhesive Mount100€192.29
PANDUIT ABM2S-AT-C0 Cable Tie Mounting Base, 0.2 Inch Slot Width, 0.06 Inch Slot Height, 100Pk | CH9UEV ABM2S-AT-C01/5"1" x 1" x 0.2"0.06"1/5"179°F-20°F-20°F to +179°FAdhesive Mount100€226.97
PANDUIT ABM1M-AT-C Cable Tie Mounting Base, 0.12 Inch Slot Width, 0.06 Inch Slot Height, White, 100Pk | CH9UEW ABM1M-AT-C0.15"0.5" x 0.5" x 0.15"0.06"3/25"180°F-20°F-20°F to +180°FAdhesive Mount100€87.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SL7-CB-D-GR1 Mounting Base, Black, SL7 Tower Lights, Polycarbonate, 3 25/32 Inch Lg
€193.79 /unit