Item | Supply Ventilator |
Application | Commercial Kitchen, Institutional Buildings |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Diameter | Not Applicable |
Base Height | 1 1/2" |
Base Length | 32 1/2" |
Base Shape | Square |
Base Size - Roof Ventilators | 34 1/2" x 34 1/2" |
Base Width | 32 1/2" |
Bearing Type | Sealed Pillow Block |
Brake Horsepower | 27/50 hp |
Cfm @ 0.125-in. Sp | 3102 CFM |
Cfm @ 0.250-in. Sp | 2708 CFM |
Cfm @ 0.375-in. Sp | 2109 CFM |
Cfm @ 0.500-in. Sp | 1065 CFM |
Dimension C | 27 1/2" |
Discharge Length | 16" |
Discharge Width | 18 5/8" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Fan Rpm | 535 RPM |
Fan Speed | 535 RPM |
Filter Area | 3.75 sq. ft. |
Filter Depth | 7/8" |
Filter Height | 19 5/8" |
Filter Housing Depth | 29 1/4" |
Filter Housing Height | 27 1/2" |
Filter Housing Width | 28 1/8" |
Filter Material | Aluminum |
Filter Width | 27 5/8" |
Frequency | 60 Hz |
Housing Finish | Galvanized |
Housing Height | 34 2/5" |
Housing Length | 34 1/2" , 34 2/5" |
Housing Material | Steel |
Housing Width | 63 4/5" , 64 1/2" |
Includes | Drive Package, Washable Aluminum Filters |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 27/50 bhp |
Max. Inlet Temp. | 120°F |
Maximum Fan Speed | 535 RPM |
Motor Horsepower | 1/2 hp |
Motor Hp | 1/2 hp |
Motor Hp - Roof Ventilators | 1/2 hp |
Motor Hz | 50/60 Hz |
Motor Voltage | 208-220/440V |
Mount Type | Roof Curb |
Mounting Location | Roof |
No. Of Speeds | 1 |
Number Of Filters | 2 |
Number Of Filters Required | 2 |
Outlet Width | 18 5/8" |
Overall Dia. | Not Applicable |
Overall Height | 32" |
Overall Length | 34 1/2" |
Overall Width | 63 3/4" |
Phase | 3 |
Propeller Shaft Dia. | 1" |
Requires | Roof Curb For New Installations |
Shaft Dia. Sheave End | 1" |
Shaft Dia. Wheel End | 1" |
Shaft Dia. Wheel End (in.) | 1" |
Sones @ 0.125-in. Sp @ 5 Ft. | 13.3 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 11.2 sones |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Type | Centrifugal Belt Drive, With Drive Package |
Wheel Bore | 1" |
Wheel Dia. | 15 1/2" |
Wheel Material | Steel |
Wheel Type | Forward Curved |
Compatible Curb Grainger Part Number | 2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50 |
Current | 2-2.0/1A |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100000 Hours, Neoprene Isolators Minimize Vibration And Noise |
Includes Drive Package With Motor | Yes |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 1/2 in. wc |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Speed | 1725 RPM |
Nameplate Voltage | 208-230/460V AC |
Number Of Speeds | 1 |
Sound Level | 10.2 sones @ 0.375 in SP and 5 ft, 11.2 sones @ 0.250 in SP and 5 ft, 13.3 sones @ 0.125 in SP and 5 ft, 15.3 sones @ 0.000 in SP and 5 ft, 9.3 sones @ 0.500 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Supply Airflow @ 0.000 In Sp | 3447 CFM |
Wheel Diameter | 15 1/2" |