PALMGREN 9625921 Vise Base Swivel Slotted 13 Inch Length | AH4VFG 35MG37

PALMGREN 9625921 Swivel Base, 6 Inch Size

Item: AH4VFG Model: 9625921Cross Ref: 35MG37
In Stock

Get it by Monday, Jun 16

€281.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
Base Dia.6"
TypeSwivel
Compatible Grainger Part Number35MG31
Compatible Product TypeMachine Vises
Compatible With Manufacturer Model Number9625928
FeaturesAllows Position to 1° Increments, Comes with 11/16" Keyways to Align the Vise to the Machine Table
Number Of Pieces1
Overall Height3"
Overall Length14"
Overall Width14 1/5"
Product TypeSwivel Base

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)36.07
Country of OriginTW

Product Details:

    • Compatible With 9625928

Product Variants

ProductModelTypeBase Dia.Price
PALMGREN 9625931 Vise Base Swivel Slotted 15 Inch Length | AH4VFH 35MG38 9625931Swivel-€231.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9625921 Swivel Base, 6 Inch Size
€281.95 /unit