MILLER-SMITH EQUIPMENT 322-85250000 High Purity Gas Regulator, Two Stage, CGA 660 Inlet, 1/4 Inch Tube Outlet, 100 PSIg

Item: CU3BXQ Model: 322-85250000Cross Ref: 45PW96
In Stock

Get it by Wednesday, Jun 11

€3,229.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Purity Gas Regulator
ApplicationStable Delivery Pressure Control
Body Dia.2"
Body FinishNickel Plated
Body MaterialStainless Steel
Body Material GradeGrade 316
Cga NumberCGA 660
Control TypeKnob
Diaphragm MaterialStainless Steel
FeaturesMetal To Metal Diaphragm Seal
Filter MaterialStainless Steel
Filter Material GradeGrade 316
Flow Coefficient0.1
For Gas TypeChlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Gas Purity Rating99.5%
Gauge Diameter2 1/2"
Helium Leak Integrity Rating2.00 x 10^-8 Cc/Sec
Inlet Connection GenderMale
Inlet Thread DirectionRight Hand
Max. Inlet Pressure3500 psig
Max. Operating Temp.165°F
Max. Outlet Pressure100 psig
Min. Operating Temp.-40°F
Min. Outlet Pressure0 psig
Mounting LocationFront Panel
Mounting TypeCylinder
Number Of Stages2
Outlet Connection Size1/4"
Seat MaterialPCTFE
Body Diameter2"
Bonnet MaterialNickel Plated Brass
Inlet ConnectionCGA 660
Inlet Connection TypeNGO
Outlet Connection1/4" Tube
Outlet Connection TypeTube Fitting
Outlet Pressure (minimum)0 psig

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 322-85250000 High Purity Gas Regulator, Two Stage, CGA 660 Inlet, 1/4 Inch Tube Outlet, 100 PSIg
€3,229.48 /unit